Shop All V-Belts
Bando
1194 mm Outside Length, 30 mm Top Width, 1 Ribs
Mfr # 1922V460
Zoro # G3770353
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section RVS-R
- Top Width 30 mm
- Number of Ribs 1
- Groove Angle 22 Degrees
- Outside Length 1194 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 30 mm |
Outside Length | 1194 mm |
Details
Item | Belt |
V-Belt Section | RVS-R |
Number of Ribs | 1 |
Groove Angle | 22 Degrees |
Thickness | 12 mm |
Material | Polychloroprene |
Construction | Bandless |
Temp. Range | -34 to 82°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN QD Bushing, Double Split, 1.25-in. Bore Dia., 2.5-in. Outside Dia., 1.25-in. Length through bore (H X 1 1/4)
- PIX V-Belt, 1/4 X 46 (2L460)
- RULAND Coupling, Bellows Clamp, Bore 7/8x3/4 In (BC32-14-12-A)
- TRITAN Needle Thrust BRG, Bore 2.000in., 5900 rpm (NTA3244)
- BANDO Power King, M23 (M23)
- BANDO 1651 mm Outside Length, 13 mm Top Width, 1 Ribs (A63)
- BANDO 2032 mm Outside Length, 10 mm Top Width, 1 Ribs (3V800)
- BANDO 762 mm Outside Length, 10 mm Top Width, 1 Ribs (3L300)
- BANDO Metric V-Belts, Xpb3150 (XPB3150)
- BANDO 940 mm Outside Length, 10 mm Top Width, 1 Ribs (XPZ912)
- GATES Metric-Power V-Belts, XPZ1237 (XPZ1237)
- Bando Power Transmission Belts