Shop All V-Belts
Bando
1168 mm Outside Length, 37 mm Top Width, 1 Ribs
Mfr # 2322V441
Zoro # G3790330
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section RVS-R
- Number of Ribs 1
- Top Width 37 mm
- Groove Angle 22 Degrees
- Thickness 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 37 mm |
Outside Length | 1168 mm |
Details
Item | Belt |
V-Belt Section | RVS-R |
Number of Ribs | 1 |
Groove Angle | 22 Degrees |
Thickness | 11 mm |
Material | Polychloroprene |
Construction | Bandless |
Temp. Range | -34 to 82°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY MODEL-CFHP-56FR (RB1104AV1)
- DAYTON BX87 Cogged V-Belt, 90" Outside Length, 21/32" Top Width, 1 Ribs (3GXC3)
- SEALMASTER Pillow Block Bearing, Ball, 2-7/16" Bore (NP-39)
- IGUS Flanged Bearing, 5/8 IDx7/16 In L, PK5 (MYI-10-07)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt - Power Steering, 3360 (3360)
- BANDO 1118 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1107)
- BANDO Power Ace Cog, 5Vx640 (5VX640)
- BANDO Metric V-Belts, Spa1632 (SPA1632)
- BANDO 940 mm Outside Length, 10 mm Top Width, 1 Ribs (3L370)
- BANDO 1854 mm Outside Length, 22 mm Top Width, 1 Ribs (C68)
- BSC PREFERRED Belt, XPA Cogged, 13 x 1957mm LP (XPA1957)
- Bando V-Belts