Shop All V-Belts
Bando
1168 mm Outside Length, 25 mm Top Width, 1 Ribs
Mfr # 1626V455
Zoro # G3784259
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section RVS-R
- Number of Ribs 1
- Top Width 25 mm
- Groove Angle 28 Degrees
- Thickness 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 25 mm |
Outside Length | 1168 mm |
Details
V-Belt Section | RVS-R |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 28 Degrees |
Thickness | 8 mm |
Material | Polychloroprene |
Construction | Bandless |
Temp. Range | -34 to 82°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 10 HP (2545K10-V-460/3)
- SKF SKF 6312Z, Single Row Ball Bearings (6312Z)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-7/8-B)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 5.45 in OD (AK5612)
- BANDO Bando Belts V-Belt, Rpf3350 (RPF3350)
- BANDO 914 mm Outside Length, 10 mm Top Width, 1 Ribs (3L360)
- BANDO Metric V-Belts, Spb1800 (SPB1800)
- BANDO 1163 mm Outside Length, 7 mm Top Width, 1 Ribs (7M1150)
- BANDO 838 mm Outside Length, 13 mm Top Width, 1 Ribs (A31)
- BANDO 889 mm Outside Length, 13 mm Top Width, 1 Ribs (AX33)
- D&D 192" Outside Length, 7/8" Top Width, 1 Ribs (C188)
- Bando Power Transmission Belts