Shop All V-Belts
Bando
1143 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # A43
Zoro # G3833539
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 38 Degrees
- Thickness 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1143 mm |
Details
Item | Belt |
V-Belt Section | A |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 9 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 1/4" x 1/4" Push On Barb Hose Splicer, 25PCS (HRK14P14P-B25-P)
- FESTO Vacuum Generator VN-10-H-T3-PQ2-VQ2-RQ2 (VN-10-H-T3-PQ2-VQ2-RQ2)
- QUEST NUCHAIN - Chain & Cable Lubricant with Moly, 16oz, 12PK (5760)
- WILKERSON Panel Nut (RPA-96-733)
- BANDO 1397 mm Outside Length, 17 mm Top Width, 1 Ribs (B52)
- BANDO Power King, B262 (B262)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3380 (3380)
- BANDO Power King, M24 (M24)
- BANDO 610 mm Outside Length, 13 mm Top Width, 1 Ribs (A22)
- BANDO 1575 mm Outside Length, 17 mm Top Width, 1 Ribs (B59)
- BESTORQ Banded Belt, 108 in Outside Length, 21/32 in Top Width, 5 Ribs (5/B105)
- Bando Power Transmission Belts