Shop All V-Belts
Bando
1133 mm Outside Length, 7 mm Top Width, 1 Ribs
Mfr # 7M1120
Zoro # G3810813
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 7M
- Number of Ribs 1
- Top Width 7 mm
- Groove Angle 60 Degrees
- Thickness 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 7 mm |
Outside Length | 1133 mm |
Details
V-Belt Section | 7M |
Item | Belt |
Number of Ribs | 1 |
Groove Angle | 60 Degrees |
Thickness | 5 mm |
Material | Polyurethane |
Construction | Bandless |
Temp. Range | -54 to 82°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12FJX-12MP (6505-12-12)
- PRIMEFIT 1/4" x 1/4" Push On Barb Hose Splicer, 25PCS (HRK14P14P-B25-P)
- REELCRAFT Swivel Assembly (S600092-2)
- NTN NTN UCS205LD1NR, Ball Insert Bearing 25 Mm Id X 52 Mm Od X 34 Mm W Set Screw (UCS205LD1NR)
- BANDO P/A Cog Combo, 5Vxm900, 3-5Vx900 (3-5VX900)
- BANDO Metric V-Belts, Spz1987 (SPZ1987)
- BANDO Auto Hdpf Raw Edge Cog, Hdpf5480 (HDPF5480)
- BANDO 2438 mm Outside Length, 17 mm Top Width, 1 Ribs (BX93)
- BANDO Ultrapower Ag Kc Belts, A35Kc (A35KC)
- BANDO Bando Belts V-Belt, Rpf3350 (RPF3350)
- DAYTON A84 V-Belt, 86" Outside Length, 1/2" Top Width, 1 Ribs (5A294)
- Bando Power Transmission Belts