Shop All V-Belts
Bando
1118 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # A42
Zoro # G3830459
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 13 mm
- Groove Angle 38 Degrees
- Outside Length 1118 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1118 mm |
Details
Item | Belt |
V-Belt Section | A |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 9 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Rebuild Kit, For Use with 5F242, 4Z750 (RCKIT200)
- DART CONTROLS AC Motor Speed Control, 120 V, 2.5 A Max (AC03-05S)
- FAFNIR Wide Inner Ring and Housed Units (ER12)
- DART CONTROLS 1/8 Thru 1 Hp Dual Voltage Control (125DV-C)
- BANDO Power King, B262 (B262)
- BANDO 658 mm Outside Length, 3 mm Top Width, 1 Ribs (3M650)
- BANDO Power King Combo, Bm128, 2B128 (2B128)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Vacuum Pump, 3485 (3485)
- BANDO 1702 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX670)
- BANDO Power King, M24 (M24)
- D&D 63" Outside Length, 2" Top Width, 3 Ribs (3/5V630)
- Bando V-Belts