Shop All V-Belts
Bando
1118 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # 3L440
Zoro # G3764631
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Number of Ribs 1
- Top Width 10 mm
- Groove Angle 38 Degrees
- Thickness 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 1118 mm |
Details
Item | V-Belt |
V-Belt Section | 3L |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 6 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO F2CL-BS-075 Flange Mount Bearing (2 Bolt) (F2CL-BS-075)
- MTK Ball Bearing, 40mm Bore, 68mm9mm, W (16008/C3)
- TRITAN Radial Ball Bearing, PS, 0.375In Bore Dia (1606 2RS PRX)
- ENERPAC Input Pinion Kit (E392PK)
- BANDO 2032 mm Outside Length, 10 mm Top Width, 1 Ribs (3V800)
- BANDO V Belt, Rubber, 5/32 (430J16)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3350 (3350)
- BANDO 1143 mm Outside Length, 13 mm Top Width, 1 Ribs (A43)
- BANDO 1422 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX560)
- BANDO 1168 mm Outside Length, 25 mm Top Width, 1 Ribs (1626V455)
- BESTORQ BX21 Cogged Belt, 24 in Outside Length, 21/32 in Top Width, 1 Ribs (BX21)
- Bando Power Transmission Belts