Shop All V-Belts
Bando
1102 mm Outside Length, 11 mm Top Width, 1 Ribs
Mfr # 11M1090
Zoro # G3809468
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 11M
- Number of Ribs 1
- Top Width 11 mm
- Groove Angle 60 Degrees
- Thickness 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 11 mm |
Outside Length | 1102 mm |
Details
Item | Belt |
V-Belt Section | 11M |
Number of Ribs | 1 |
Groove Angle | 60 Degrees |
Thickness | 7 mm |
Material | Polyurethane |
Construction | Bandless |
Temp. Range | -54 to 82°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, A Kevlar, 1/2 x 106 in. OC (A104K)
- MILTON INDUSTRIES 1/4" Male Body M-Style (S-716)
- IKO Rod End, Metric - Male thread, #POS22 (POS22)
- PARKER Coupler Body, Brass, Push On, 25 cfm (B20-3BP)
- BANDO 1854 mm Outside Length, 17 mm Top Width, 1 Ribs (BX70)
- BANDO 391 mm Outside Length, 5 mm Top Width, 1 Ribs (5M387)
- BANDO 914 mm Outside Length, 10 mm Top Width, 1 Ribs (3L360)
- BANDO 1880 mm Outside Length, 17 mm Top Width, 1 Ribs (BX71)
- BANDO Metric V-Belts, Spb1600 (SPB1600)
- BANDO Metric V-Belts, Xpb3150 (XPB3150)
- D&D 1232mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA1232)
- Bando Power Transmission Belts