Shop All V-Belts
Bando
1092 mm Outside Length, 10 mm Top Width, 1 Ribs
Mfr # 3L430
Zoro # G3765718
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3L
- Number of Ribs 1
- Top Width 10 mm
- Groove Angle 38 Degrees
- Thickness 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Top Width | 10 mm |
Outside Length | 1092 mm |
Details
V-Belt Section | 3L |
Item | V-Belt |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 6 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2201FG-N01-07S)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (VAS 1 11/16)
- CONTROL DEVICES Valve, Check, 1x1in (P1010-1EP)
- ALPHA TECHNOLOGIES Aignep USA 6 mm OD Nylon Tubing, Red Color, 100' Roll, 160-500 psi (NY6mm-2-100)
- BANDO Banflex Combo, 2-11Ms1120 (2-11MS1120)
- BANDO 850Va2522 Variable Speed, 1622V336 (1622V336)
- BANDO Duraflex Gl Polyurethane, 2L300 (2L300)
- BANDO 1575 mm Outside Length, 10 mm Top Width, 1 Ribs (3L620)
- BANDO Metric V-Belts, Spb2360 (SPB2360)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Alternator, 2460 (2460)
- POWERFLITE AX42 Cogged V-Belt, 44" Outside Length, 1/2" Top Width, 1 Ribs (AX42-2)
- Bando Power Transmission Belts