Shop All V-Belts
Bando
1067 mm Outside Length, 17 mm Top Width, 1 Ribs
Mfr # 5L420
Zoro # G3781413
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5L
- Top Width 17 mm
- Number of Ribs 1
- Groove Angle 36 Degrees
- Outside Length 1067 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 17 mm |
Outside Length | 1067 mm |
Details
Item | V-Belt |
V-Belt Section | 5L |
Number of Ribs | 1 |
Groove Angle | 36 Degrees |
Thickness | 9 mm |
Material | SBR |
Construction | Banded |
Temp. Range | -30 to 60°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 1/2 Inch NPT Male End, PK 25 (FM84-25K)
- WD-40 4OZ 31 Dry Lube (120022)
- BERKO MARLEY ENGINEERING PRODUCTS Motor240/277V 1550Rpm Cw Motor (3900-2010-001)
- GLOBAL GSC-200-Z Set Screw Collar (GSC-200-Z)
- BANDO 1041 mm Outside Length, 13 mm Top Width, 1 Ribs (AX39)
- BANDO P/A Cog Combo, 3Vxm900, 3-3Vx900 (3-3VX900)
- BANDO Power King, M23 (M23)
- BANDO Power King Combo, Bm150, 2B150 (2B150)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt - Air Pump, 3355 (3355)
- BANDO 1168 mm Outside Length, 13 mm Top Width, 1 Ribs (A44)
- BESTORQ Banded Belt, 224 in Outside Length, 1.875 in Top Width, 3 Ribs (3/5V2240)
- Bando V-Belts