Shop All V-Belts
Bando
1016 mm Outside Length, 13 mm Top Width, 1 Ribs
Mfr # AX38
Zoro # G3838490
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Top Width 13 mm
- Number of Ribs 1
- Groove Angle 38 Degrees
- Outside Length 1016 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 13 mm |
Outside Length | 1016 mm |
Details
Item | Belt |
V-Belt Section | AX |
Number of Ribs | 1 |
Groove Angle | 38 Degrees |
Thickness | 9 mm |
Material | Ethylene Elastomeric |
Construction | Bandless |
Temp. Range | -51 to 121°F |
Core Cord | Polyester |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Union Elbow, 90 Deg, 1/4 in., TubexTube (KQ2L07-00A)
- TRITAN Radial Ball Bearing, PS, 55mm, 6311-2RS (6311 2RS/C3 PRX)
- D&D 862mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ862)
- IDEAL-TRIDON MicroGear 62M Series Worm Gear Hose Clamp, Stainless Steel (6260650)
- BANDO 483 mm Outside Length, 13 mm Top Width, 1 Ribs (4L190)
- BANDO 2159 mm Outside Length, 10 mm Top Width, 1 Ribs (3V850)
- BANDO Power King Combo, Bm150, 2B150 (2B150)
- BANDO 900Va2526 Variable Speed, 1626V356 (1626V356)
- BANDO Bando Belts V-Belt, Rpf3350 (RPF3350)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3540 (3540)
- GATES XPA2182 Metric V-Belt, 2182mm Outside Length, 13mm Top Width, 1 Ribs (XPA2182)
- Bando Power Transmission Belts