Shop All V-Belts
Bando
10 rib J section belt 40 inch length
Mfr # 400J10
Zoro # G305302417
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section J
- Industry Number 400J
- Number of Ribs 10
- Top Width 59/64 in
- Thickness 0.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Top Width | 59/64 in |
Outside Length | 40 in |
Belt Trade Size | J |
For Minimum Pulley Pitch Diameter | 40 in |
Details
Item | V-Belt |
V-Belt Section | J |
Industry Number | 400J |
Number of Ribs | 10 |
Thickness | 0.16 in |
Application | Exercise Equipment, Machine Tool |
Edge Construction | Wrapped |
Belt Material | Rubber |
Number of Bands | 10 |
Reinforcing Cord Material | Polyester |
Description
V Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Coupling-Megacrimp, G25100-1208 (G25100-1208)
- DAYTON Shaft Collar, Clamp, 2Pc, 1 In, Steel (1L702)
- ZORO SELECT Flanged Sleeve Bearing, 5/8 in Bore (ZUSAB-PB-1074)
- MILTON G Style 1/2" Body Industrial Coupler, 1/2" MNPT, PK5 (1816)
- BANDO 2362 mm Outside Length, 17 mm Top Width, 1 Ribs (B90)
- BANDO 1524 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1500)
- BANDO 3785 mm Outside Length, 17 mm Top Width, 1 Ribs (BB144)
- BANDO 1245 mm Outside Length, 30 mm Top Width, 1 Ribs (1922V484)
- BANDO 1575 mm Outside Length, 17 mm Top Width, 1 Ribs (B59)
- BANDO 889 mm Outside Length, 13 mm Top Width, 1 Ribs (4L350)
- DAYTON B74 V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (6A158)
- Bando V-Belts