Shop All Automotive Speakers & Amplifiers
Banda
Banda VIKING15000 15.000 watts 1 Channel Max at 1 Ohm Car Audio Mono Amplifier with Subsonic Filter
Mfr # VIKING15000
Zoro # G104053909
product price: $1,127.99
/ea
Free Shipping & Returns
$1,127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banda
- MFR # VIKING15000
- Zoro # G104053909
- UPC # 7898953356533
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Specifications- Total Power 12.6 at 1 Ohm: 1 x 15000 WRMS
- Total Power 12.6 at 2 Ohms: 1 x 9800 WRMS
- Input Voltage: 9 to 15V
- Input Impedance: 17k Ohm
- THD+Noise: Less than 1%
- Input Sensitivity: 160mV - 6V
- Height: 2.5 in.
- Width: 30.1 in.
- Depth: 10.4 in.
- Frequency Response: 13 to 2kHz
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S4628)
- STENS Oem Replacement Belt 265-431 For Bad Boy 041-1560-00 (265-431)
- WESTAR Manual Transmission Mount 1975-1978 Ford Mustang II V6 V8, EM-2566 (EM-2566)
- INTEGRATED SUPPLY NETWORK Makita 7.2/18V Universal Battery Charger (DC1804)
- BANDA Banda 1200.41OHM 4 Channel 300 watts Max at 2 Ohm Car Audio Amplifier with High Pass Filter & Low Pass Filter (1200.41OHM)
- BANDA 1200W 4 Channel 1 Ohm Car Audio Amplifier, Red (1200.41OHMRED)
- BRANDX 1576 Watt 4 Channel Mosfet Amplifier (XXL244X4HE)
- AUDIOPIPE Audiopipe APCLE18001D 1800W Class D Amplifier Overload & Overheat Protection Remote Woofer Volume Control (APCLE18001D)
- PYLE 5.25" Marine Speaker Pair Led Lights, PLMRS53WL (PLMRS53WL)
- PYLE Professional 2-Channel 1000W Power Amp with Bluetooth (PTA1000)
- PYLE 6''X 9'' 400 Watt Four-Way Speakers (PL6984BL)
- Banda Automotive Speakers & Amplifiers