Shop All Automotive Speakers & Amplifiers
Banda
Banda ICEX3002 3000 watts 1 Channel Max at 2 Ohm Car Audio Amplifier with Bass Boost Highpass Filter & Low Pass Filter
Mfr # ICEX3000.2
Zoro # G204053939
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banda
- MFR # ICEX3000.2
- Zoro # G204053939
- UPC # 7898953356496
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Specifications- Total Power 14.4 at 2 Ohms: 3700 WRMS
- Total Power 14.4 at 4 Ohms: 2300 WRMS
- Total Power 12.6 at 2 Ohms: 3000 WRMS
- Total Power 12.6 at 4 Ohms: 1700 WRMS
- Efficiency at 4 Ohms: 84%
- Efficiency at 2 Ohms: 80%
- Input Voltage: 9 to 15V
- Input Impedance: 100K Ohm
- THD+Noise: Less than 1%
- Input Sensitivity: 140mV to 8V
- Height: 2.4 in.
- Width: 10.6 in.
- Depth: 12.3 in.
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Wire Asy, Wpt1188 (WPT1188)
- RONSTAN Threaded Eye 1/4" (RF1502-0404)
- JONESCO Fender for Single Axle with Twin/Dually Tire Application. Suits Rim Size up to 24.5" PR (HL47)
- WAI GLOBAL STRND OSGR (16990N)
- BANDA 1200W 4 Channel 1 Ohm Car Audio Amplifier, Red (1200.41OHMRED)
- BANDA Banda 1200.41OHM 4 Channel 300 watts Max at 2 Ohm Car Audio Amplifier with High Pass Filter & Low Pass Filter (1200.41OHM)
- PYLE 4'' X 6'' 180 Watt Three-Way Speakers (PLG46.3)
- PYLE 4 Channel Waterproof MP3/ Ipod Marine Power Amplifier (PLMRMP3A)
- PYLE 6.5" Dual 2-Way Marine Bluetooth Speaker, PLMRBT65W (PLMRBT65W)
- ROCKFORD FOSGATE 8 in. 150W 4 Ohm Color Optix Marine Subwoofer, White (M1D48)
- TARAMPS Taramps DS440X4 440W 4 Ohm Class D 4 Channel Car Amplifier (DS440X4)
- Banda Automotive Speakers & Amplifiers