Shop All Automotive Speakers & Amplifiers
Banda
Banda ICEX3001 3000 watts 1 Channel Max at 1 Ohm Car Audio Mono Amplifier with Bass Boost Highpass Filter & Low Pass Filter
Mfr # ICEX3000.1
Zoro # G804053810
original price:
$312.99
15% off
new price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banda
- MFR # ICEX3000.1
- Zoro # G804053810
- UPC # 7898953356489
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Specifications- Total Power 14.4 at 1 Ohm: 3600 WRMS
- Total Power 14.4 at 2 Ohms: 2400 WRMS
- Total Power 12.6 at 1 Ohm: 3000 WRMS
- Total Power 12.6 at 2 Ohms: 1800 WRMS
- Efficiency at 4 Ohms: 82%
- Efficiency at 2 Ohms: 75%
- Input Voltage: 9 to 15V
- Input Impedance: 100K Ohm
- THD+Noise: Less than 1%
- Input Sensitivity: 110mV to 8V
- Height: 2.4 in.
- Width: 10.6 in.
- Depth: 12.3 in.
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 1156LL, 27W, S8, 12.8V, PK10 (1156LL-10PK)
- A & E HAND TOOLS Small Brake Caliper Press (277)
- PARKER 45Deg Male Elbow, 3/8 x 1/2 In (VS279NTA-6-8)
- RAYBESTOS Raybestos Brake Pad Set, Eht1326H (EHT1326H)
- BANDA Banda 1200.41OHM 4 Channel 300 watts Max at 2 Ohm Car Audio Amplifier with High Pass Filter & Low Pass Filter (1200.41OHM)
- BANDA 1200W 4 Channel 1 Ohm Car Audio Amplifier, Red (1200.41OHMRED)
- BOSS AUDIO Boss Audio Systems AVA-R4002 RIOT 800 Watt 2-Channel Amplifier (AVA-R4002)
- HI-TEC Dual 12 MDF Box Unboxed Truck & CPU Only (HI1587301)
- PYLE 2Ch Marine Amplifier, PLMRMBT5S (PLMRMBT5S)
- PYLE Pyle 8" Blck Marine Wake Board Speaker (PLMRB85)
- BRANDX 1576 Watt 4 Channel Mosfet Amplifier (XXL244X4HE)
- Banda Automotive Speakers & Amplifiers