Shop All Automotive Speakers & Amplifiers
Banda
Banda 3K1 3000 watts Electra 1 Channel Max at 1 Ohm Car Audio Mono Amplifier with Bass Boost Subsonic Filter & Low Pass Filter
Mfr # 3K1OHM
Zoro # G704053781
product price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banda
- MFR # 3K1OHM
- Zoro # G704053781
- UPC # 7898953356625
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Specifications- Total Power 14.4 at 1 Ohm: 3600 WRMS
- Total Power 14.4 at 2 Ohms: 2400 WRMS
- Total Power 12.6 at 1 Ohm: 3000 WRMS
- Total Power 12.6 at 2 Ohms: 1800 WRMS
- Efficiency at 4 Ohms: 82%
- Efficiency at 2 Ohms: 75%
- Input Voltage: 9 to 15V
- Input Impedance: 100K Ohm
- THD+Noise: Less than 1%
- Input Sensitivity: 110mV - 8V
- Height: 2.4 in.
- Width: 10.6 in.
- Depth: 12.3 in.
- Frequency Response: 20 to 500Hz
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Clamp, 3", Stainless Steel, For 3" Chrome Stack 8" x5" x1" (A-ZNL90873A)
- ILCO LAL -POD 3B1 Chrysler Replacement POD Key (M3N5WY783X/IYZ-C01C) (ILCO-AX00014100)
- STRIKE3 Tuf Flat Novelty License Plate shield; Smoke (ST55976)
- STENS Oem Replacement Belt For Scag Freedom Z With 48 In. Deck (265-177)
- BANDA Banda 1200.41OHM 4 Channel 300 watts Max at 2 Ohm Car Audio Amplifier with High Pass Filter & Low Pass Filter (1200.41OHM)
- BANDA 1200W 4 Channel 1 Ohm Car Audio Amplifier, Red (1200.41OHMRED)
- PYRAMID 8'' 250 Watt High Power Paper Cone 8 Ohm Subwoofer (WH88)
- BRANDX 6X9" Point Souce Coax Speaker 4 Ohm (L69CX)
- EMINENCE SPEAKER 10 Inch Pro Mid Bass Speaker; 300W Max; 8 Ohms - ALPHA10A (ALPHA10A)
- PYLE 6''X 9'' 400 Watt Four-Way Speakers (PL6984BL)
- BOSS AUDIO Boss CH6950 6 x 9 Inch 5 Way Speaker (CH6950)
- Banda Automotive Speakers & Amplifiers