Shop All Automotive Speakers & Amplifiers
Banda
Banda 2000.42ohm 500 watts Elite 4 Channel Max at 2 Ohm Car Audio Amplifier
Mfr # 2000.42OHM
Zoro # G504053851
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banda
- MFR # 2000.42OHM
- Zoro # G504053851
- UPC # 7898963506362
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Specifications- Total Power 14.4 at 2 Ohms: 4 x 600 WRMS
- Total Power 14.4 at 4 Ohms: 4 x 400 WRMS
- Total Power 12.6 at 2 Ohms: 4 x 500 WRMS
- Total Power 12.6 at 4 Ohms: 4 x 300 WRMS
- Efficiency at 4 Ohms: 86%
- Efficiency at 2 Ohms: 80%
- Input Voltage: 9 to 15V
- Input Impedance: 100K Ohm
- THD+Noise: Less than 1%
- Input Sensitivity: 220mV 4V
- Height: 2.2 in.
- Width: 8.4 in.
- Depth: 9.7 in.
- Frequency Response: 5 to 22kHz
- Dimensions: 22 x 2.4 x 10 in.
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Voltage Regulators, M5-742A (M5-742A)
- DOCK EDGE Flip-Up Dock Cleat; Polished (DE2608PF)
- MAG 1 Engine Oil, 5W-30, Synthetic, 5 Qt. (MAG64193)
- ILC Replacement for BOSCH 0 001 107 107 STARTER (0 001 107 107 STARTER)
- BANDA Banda 1200.41OHM 4 Channel 300 watts Max at 2 Ohm Car Audio Amplifier with High Pass Filter & Low Pass Filter (1200.41OHM)
- BANDA 1200W 4 Channel 1 Ohm Car Audio Amplifier, Red (1200.41OHMRED)
- AUDIOPIPE Audiopipe APHET300 350W Max 4 Ohm Super High Frequency Tweeters (APHET300)
- WILLIAMS SOUND Williams Sound WS-PKT2.0 Pocke Talker 2.0 Personal Amplifier (WS-PKT2.0)
- POWER ACOUSTIK Razor Series Class D Amplifier - 4 Channel; 2 000W Max; 160W X 4 - 4Ohm ; (RZ4-2000D)
- PYRAMID 12'' 500 Watt High Power Paper Cone 8 Ohm Subwoofer (WH12)
- PYRAMID 1000 Watts 2 Channel Bridgeable Car Amplifier (PB715X)
- Banda Automotive Speakers & Amplifiers