Shop All Automotive Speakers & Amplifiers
Banda
Banda 1200.41OHM 4 Channel 300 watts Max at 2 Ohm Car Audio Amplifier with High Pass Filter & Low Pass Filter
Mfr # 1200.41OHM
Zoro # G904053932
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Banda
- MFR # 1200.41OHM
- Zoro # G904053932
- UPC # 7898953356564
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Specifications- Total Power 14.4 at 4 Ohms: 4 x 260 WRMS
- Total Power 12.6 at 4 Ohms: 4 x 200 WRMS
- Efficiency at 4 Ohms: 92%
- Input Voltage: 9 to 15V
- Input Impedance: 100K Ohm
- THD+Noise: -20 to 20kHz
- Height: 2.2 in.
- Width: 8.4 in.
- Depth: 9.7 in.
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RKI STEEL UNDERBODY 48X24X24 BLK (H482424)
- WESTIN Platinum Bug Shield (72-96154)
- RAIN-X RAINX LAT WIPERBLADE 22"" (5079279-2)
- FIRST WATCH First Responder Water Helmet - Small/Medium - Red (FWBH-RD-S/M)
- BANDA 1200W 4 Channel 1 Ohm Car Audio Amplifier, Red (1200.41OHMRED)
- PYLE Professional 2-Channel 1000W Power Amp with Bluetooth (PTA1000)
- PYLE 5.25" Wakeboard Speaker Led Lights (PLMRWB50L)
- Q POWER Qpower 4GAMPKITSFLEX 4 Gauge Super Flex Amplifier Kit (4GAMPKITSFLEX)
- ANTENNAS DIRECT ClearStream JUICE Preamp (JUICE)
- PYLE Dual 6.5" Marine Spk Slave Plmrf65Mw (PLMRF65SW)
- PYLE 5.25" Marine Speaker Pair Led Lights, PLMRS53BL (PLMRS53BL)
- Banda Automotive Speakers & Amplifiers