Shop All Hose Clamps
Band-It
Zip Tie, 304 SS, 3/8 x 31.5 In, PK50
Mfr # GRA625
Zoro # G1155743
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Band Clamp
- Material 304 Stainless Steel
- Length (In.) 31.5 in
- Width (In.) 3/8 in
- Thickness (In.) 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # GRA625
- Zoro # G1155743
- Country of Origin United States
- Category Hose Clamps
Dimensions
Length (In.) | 31.5 in |
Width (In.) | 3/8 in |
Band Width | 3/8 in |
For Maximum Outside Diameter | 8 in |
Band Length | 31.5 in |
Clamping Diameter | 8 in |
Details
Clamp Type | Band Clamp |
Material | 304 Stainless Steel |
Thickness (In.) | 0.02 in |
Type | Band Clamp |
Item | Zip Tie |
Tensile Strength (PSI) | 250 psi |
Band Material Grade | 304 |
Banding Material | 304 Stainless Steel |
Buckle Material | Stainless Steel |
Closure Material | 304 Stainless Steel |
Band Wrapping | Single Wrapped |
Band Clamp Type | Cable Tie |
Band Thickness | 0.02 in |
Band Material | Stainless Steel |
Buckle Material Grade | 304 |
Reusable Clamp | No |
Tensile Strength | 250 lbf |
Resistance Properties | Mild Atmosphere, Fresh Water, UV Resistant |
Description
Zip Tie, Band Clamp Type Cable Tie, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.02 in, Band Width 3/8 in, Band Wrapping Single Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 8 in, Resistance Properties Mild Atmosphere, Fresh Water, UV Resistant, Reusable Clamp No, Tensile Strength 250 lbf, Clamp Type Band Clamp, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Double Sealed Bearing 1/2 Id, 1.25 Od, 0.39 Width, 150213 (150213)
- RULAND Keyed Clamp Bellows Cplg, Bores 1.000"x15mm, OD 2.000", L 2.313", Alum (BCK32-1"-15MM-A)
- BANDO 1549 mm Outside Length, 10 mm Top Width, 1 Ribs (3L610)
- REELCRAFT Pawl, Latch (S600823)
- BAND-IT Tielok Tie Sid 304S 1/4X.015X10.0 Pk100 (AS2119)
- BAND-IT Tie, 304 SS, 5/16 x 7.9 In, PK50 (GRK132)
- BAND-IT Tie, 304 SS, 5/16 x 20.4 In, PK50 (GRK135)
- BAND-IT Tie, 304 SS, 5/16 x 14.2 In, PK50 (GRK134)
- BAND-IT Tielok Tie Sid 304 1/4X.015X16.5, PK100 (AS2129)
- BAND-IT Adjustable Clamp Kit 80 Ft (GRM210)
- ZORO SELECT Worm Gear Hose Clamp, SAE 306, PK100 (4830670)
- Band-It Hose Clamps