Shop All Hose Clamps
Band-It
Zip Tie, 304 SS, 3/8 x 25 In, PK50
Mfr # GRA624
Zoro # G2403283
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Band Clamp
- Material 304 Stainless Steel
- Length (In.) 25 in
- Width (In.) 3/8 in
- Tensile Strength (PSI) 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # GRA624
- Zoro # G2403283
- Country of Origin United States
- Category Hose Clamps
Dimensions
Length (In.) | 25 in |
Width (In.) | 3/8 in |
Band Length | 25 in |
Band Width | 3/8 in |
Clamping Diameter | 6 in |
For Maximum Outside Diameter | 6 in |
Details
Clamp Type | Band Clamp |
Material | 304 Stainless Steel |
Item | Zip Tie |
Tensile Strength (PSI) | 250 psi |
Thickness (In.) | 0.02 in |
Type | Band Clamp |
Tensile Strength | 250 lbf |
Band Wrapping | Single Wrapped |
Band Thickness | 0.02 in |
Band Material | Stainless Steel |
Reusable Clamp | No |
Resistance Properties | Mild Atmosphere, Fresh Water, UV Resistant |
Buckle Material Grade | 304 |
Closure Material | 304 Stainless Steel |
Band Clamp Type | Cable Tie |
Buckle Material | Stainless Steel |
Band Material Grade | 304 |
Banding Material | 304 Stainless Steel |
Description
Zip Tie, Band Clamp Type Cable Tie, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.02 in, Band Width 3/8 in, Band Wrapping Single Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 6 in, Resistance Properties Mild Atmosphere, Fresh Water, UV Resistant, Reusable Clamp No, Tensile Strength 250 lbf, Clamp Type Band Clamp, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC RELIEF VALVE 1/4 (RV56-2)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/16, L 1/2, PK3 (EP030508)
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Sleeve, Socket, 30E687 (30E687)
- TRITAN Insert Ball Brng, SA, 1-1/4 dia, 5777.59 lb (SA207-20)
- BAND-IT Adjustable Clamp Pack (GRM218)
- BAND-IT Tielok Tie Sid 304 1/4X.015X16.5, PK100 (AS2129)
- BAND-IT Tielok Tie Sid 304S 1/4X.015X10.0 Pk100 (AS2119)
- BAND-IT Tie, 304 SS, 5/16 x 26.8 In, PK50 (GRK136)
- BAND-IT Tie, 304 SS, 5/16 x 7.9 In, PK50 (GRK132)
- BAND-IT Adjustable Clamp Kit 80 Ft (GRM210)
- SURTEK Stainless Steel Hose Clamp 1-1/2" to 2-1/4" (137708)
- Band-It Hose Fittings