Shop All Hose Clamps
Band-It
Zip Tie, 304 SS, 3/8 x 17.5 In, PK50
Mfr # GRA623
Zoro # G1016705
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Band Clamp
- Material 304 Stainless Steel
- Length (In.) 17.5 in
- Width (In.) 3/8 in
- Thickness (In.) 0.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # GRA623
- Zoro # G1016705
- Country of Origin United States
- Category Hose Clamps
Dimensions
Length (In.) | 17.5 in |
Width (In.) | 3/8 in |
For Maximum Outside Diameter | 4 in |
Band Width | 3/8 in |
Clamping Diameter | 4 in |
Band Length | 17.5 in |
Details
Clamp Type | Band Clamp |
Material | 304 Stainless Steel |
Thickness (In.) | 0.02 in |
Tensile Strength (PSI) | 250 psi |
Item | Zip Tie |
Type | Band Clamp |
Resistance Properties | Mild Atmosphere, Fresh Water, UV Resistant |
Band Clamp Type | Cable Tie |
Buckle Material Grade | 304 |
Band Material Grade | 304 |
Buckle Material | Stainless Steel |
Band Material | Stainless Steel |
Band Thickness | 0.02 in |
Banding Material | 304 Stainless Steel |
Reusable Clamp | No |
Band Wrapping | Single Wrapped |
Tensile Strength | 250 lbf |
Closure Material | 304 Stainless Steel |
Description
Zip Tie, Band Clamp Type Cable Tie, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.02 in, Band Width 3/8 in, Band Wrapping Single Wrapped, Buckle Material Stainless Steel, For Maximum Outside Diameter 4 in, Resistance Properties Mild Atmosphere, Fresh Water, UV Resistant, Reusable Clamp No, Tensile Strength 250 lbf, Clamp Type Band Clamp, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C200E-125 Keyless Locking Assembly (C200E-125)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor w/Air Dryer (QRS 10 HPD)
- AKG Oil Coolers - in.D in. Series Accessories: Temp Control Switch set @115 F (118083)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 100 psi (ST25-1A100)
- BAND-IT Tie, 304 SS, 5/16 x 14.2 In, PK50 (GRK134)
- BAND-IT Tie, 304 SS, 5/16 x 7.9 In, PK50 (GRK132)
- BAND-IT Adjustable Clamp Kit 80 Ft (GRM210)
- BAND-IT Adjustable Clamp Pack (GRM218)
- BAND-IT Tie, 304 SS, 5/16 x 26.8 In, PK50 (GRK136)
- BAND-IT Tielok Tie Sid 304 1/4X.015X16.5, PK100 (AS2129)
- GATES Hose Clamp, 32954 (32954)
- Band-It Hose Clamps