Shop All Hose Clamps
Band-It
Tielok Tie Sid 304S 1/4X.015X10.0 Pk100
Mfr # AS2119
Zoro # G0681987
product price: $136.99
/pk 100, $1.37/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Material 304 Stainless Steel
- Length (In.) 254mm
- Width (In.) 6.4mm
- Thickness 0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # AS2119
- Zoro # G0681987
- Country of Origin United States
- Category Hose Clamps
Dimensions
Length (In.) | 254mm |
Width (In.) | 6.4mm |
Maximum Pipe Size | 2 in |
Overall Height | 12 in |
Overall Width | 3 in |
Overall Length | 10 in |
Details
Finish | Stainless |
Material | 304 Stainless Steel |
Item | Cable Tie |
Thickness | 0.015 in |
Standards | CE Certified, UL Listed |
Load Capacity | 250 lb |
Maximum Operating Temperature | 1,000 Degrees F |
Compatible Mfr Part Number | A92079 |
Product Type | Cable Tie |
For Use With | Cables, CV Boots, Filter Bags, Hose, ID Tags |
Application | Automotive, Cable Bundling |
Description
Cable Tie, Compatible Grainger Part Number 36M624, Compatible Mfr Part Number A92079, Finish Stainless, Load Capacity 250 lb, Material 304 Stainless Steel, Maximum Operating Temperature 1,000 Degrees F, Maximum Pipe Size 2 in, Overall Height 12 in, Overall Length 10 in, Overall Width 3 in, Product Type Cable Tie, Standards CE Certified, UL Listed, Application Automotive, Cable Bundling, For Use With Cables, CV Boots, Filter Bags, Hose, ID Tags, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56HC Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (31LH64)
- EATON Remote Keypad Kit, 4.0in.Dx4.0in.H (DXG-KEY-RMTKIT)
- NTN NTN 42381, Tapered Roller Bearing Cone 38125 In Id X 11406 In W (42381)
- GATES Micro-V Belts, 240J4 (240J4)
- BAND-IT Adjustable Clamp Pack (GRM218)
- BAND-IT Tie, 304 SS, 5/16 x 7.9 In, PK50 (GRK132)
- BAND-IT Tie, 304 SS, 5/16 x 14.2 In, PK50 (GRK134)
- BAND-IT Tielok Tie Sid 304 1/4X.015X16.5, PK100 (AS2129)
- BAND-IT Adjustable Clamp Kit 80 Ft (GRM210)
- BAND-IT Tie, 304 SS, 5/16 x 20.4 In, PK50 (GRK135)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 19"L, LH, 304SS (062705000100)
- Band-It Hose Clamps