Shop All Hose Clamps
Band-It
Tielok Tie Sid 304 1/4X.015X16.5, PK100
Mfr # AS2129
Zoro # G0681978
product price: $178.99
/pk 100, $1.79/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Material 304 Stainless Steel
- Length (In.) 419mm
- Width (In.) 6.4mm
- Thickness 0.015 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # AS2129
- Zoro # G0681978
- Country of Origin United States
- Category Hose Clamps
Dimensions
Length (In.) | 419mm |
Width (In.) | 6.4mm |
Overall Width | 3 in |
Overall Height | 16.5 in |
Maximum Pipe Size | 4 in |
Overall Length | 16.5 in |
Details
Finish | Stainless |
Material | 304 Stainless Steel |
Item | Cable Tie |
Thickness | 0.015 in |
Standards | CE Certified, UL Listed |
Compatible Mfr Part Number | A92079 |
Application | Automotive, Cable Bundling |
For Use With | Cables, CV Boots, Filter Bags, Hose, ID Tags |
Product Type | Cable Tie |
Maximum Operating Temperature | 1,000 Degrees F |
Load Capacity | 250 lb |
Description
Cable Tie, Compatible Grainger Part Number 36M623, Compatible Mfr Part Number A92079, Finish Stainless, Load Capacity 250 lb, Material 304 Stainless Steel, Maximum Operating Temperature 1,000 Degrees F, Maximum Pipe Size 4 in, Overall Height 16.5 in, Overall Length 16.5 in, Overall Width 3 in, Product Type Cable Tie, Standards CE Certified, UL Listed, Application Automotive, Cable Bundling, For Use With Cables, CV Boots, Filter Bags, Hose, ID Tags, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Double Seal, ID 0.375 In, OD 0.629 In (S375)
- FESTO Standards-Based Cylinder DNC-80-100-PPV-A (DNC-80-100-PPV-A)
- RULAND Jaw Cplg Hub, Bore Dia .188 In, Size JC10 (JC10-3-A)
- LOC-LINE Hose, Black, 1/2", 50ft., Coil (59861-BLK)
- BAND-IT Tielok Tie Sid 304S 1/4X.015X10.0 Pk100 (AS2119)
- BAND-IT Adjustable Clamp Pack (GRM218)
- BAND-IT Tie, 304 SS, 5/16 x 20.4 In, PK50 (GRK135)
- BAND-IT Tie, 304 SS, 5/16 x 14.2 In, PK50 (GRK134)
- BAND-IT Tie, 304 SS, 5/16 x 26.8 In, PK50 (GRK136)
- BAND-IT Adjustable Clamp Kit 80 Ft (GRM210)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #36, 10/Bx (23393)
- Band-It Hose Fittings