Shop All Hose Clamps
Band-It
Tielok Tie 304S 3/8X .020X17.5, PK100
Mfr # AS6239
Zoro # G1177806
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Length (In.) 406mm
- Width (In.) 9.6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # AS6239
- Zoro # G1177806
- Country of Origin United States
- Category Hose Clamps
Dimensions
Length (In.) | 406mm |
Width (In.) | 9.6mm |
Details
Material | 304 Stainless steel |
Item | Tielok Tie 304S 3/8X .020X17.5,PK100 |
Description
Tielok Tie 304S 3/8X .020X17.5 Pk/100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Steel, FNPT, 3/8 In. Pipe (15)
- MTD Belt-V A Sec X 11 (754P06134)
- CLIMAX METAL PRODUCTS MRC-35-S Metric Set Screw Coupling (MRC-35-S)
- HYDAC 0160MA010BN Size 0160, 10 Micron Filter Element for Spin-on Filters (0160MA010BN)
- BAND-IT Tie, 304 SS, 5/16 x 7.9 In, PK50 (GRK132)
- BAND-IT Adjustable Clamp Kit 80 Ft (GRM210)
- BAND-IT Tie, 304 SS, 5/16 x 14.2 In, PK50 (GRK134)
- BAND-IT Adjustable Clamp Pack (GRM218)
- BAND-IT Tie, 304 SS, 5/16 x 20.4 In, PK50 (GRK135)
- BAND-IT Tielok Tie Sid 304 1/4X.015X16.5, PK100 (AS2129)
- APACHE Apache 48017006 1/2" -1" 300 Stainless Steel Micro Worm Gear Clamp w/ 5/16" Wide Band (48017006)
- Band-It Hose Clamps