Shop All Hose Clamps
Band-It
Tielok Tie 304S 3/8X .020X11.5, PK100
Mfr # AS6229
Zoro # G1177797
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Length (In.) 254mm
- Width (In.) 9.6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # AS6229
- Zoro # G1177797
- Country of Origin United States
- Category Hose Clamps
Dimensions
Length (In.) | 254mm |
Width (In.) | 9.6mm |
Details
Material | 304 Stainless steel |
Item | Tielok Tie 304S 3/8X .020X11.5,PK100 |
Description
Tielok Tie 304S 3/8X .020X11.5 Pk/100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Power Beyond Plug Sae, 220915 (220915)
- DEUBLIN Union Pop-Off M16x1.5LH 18mm (1109-021-188)
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar 340, Altivar Process 600 900, from 7.5 to 22kW (VX5VPS3001)
- SPEEDAIRE Spring, For Use With Mfr. Model Number: 3AAH6 (TTRB44204K48G)
- BAND-IT Tielok Tie Sid 304 1/4X.015X16.5, PK100 (AS2129)
- BAND-IT Tie, 304 SS, 5/16 x 20.4 In, PK50 (GRK135)
- BAND-IT Tie, 304 SS, 5/16 x 26.8 In, PK50 (GRK136)
- BAND-IT Tielok Tie Sid 304S 1/4X.015X10.0 Pk100 (AS2119)
- BAND-IT Tie, 304 SS, 5/16 x 14.2 In, PK50 (GRK134)
- BAND-IT Tie, 304 SS, 5/16 x 7.9 In, PK50 (GRK132)
- X1 TOOLS 1/2 Hose Clamp 4 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0500x4)
- Band-It Hose Clamps