Shop All Hose Clamps
Band-It
Tie, 304 SS, 5/16 x 20.4 In, PK50
Mfr # GRK135
Zoro # G3253932
original price:
$137.23
20% off
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Band Clamp
- Material 304 Stainless Steel
- Length (In.) 20.4 in
- Width (In.) 5/16 in
- Thickness (In.) 0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # GRK135
- Zoro # G3253932
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Length (In.) | 20.4 in |
Width (In.) | 5/16 in |
Clamping Diameter | 6 in |
For Maximum Outside Diameter | 6 in |
Band Width | 5/16 in |
Band Length | 5 in |
Description
Zip Tie, Band Clamp Type Cable Tie, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.01 in, Band Width 5/16 in, Buckle Material Stainless Steel, For Maximum Outside Diameter 6 in, Resistance Properties Corrosion Resistant, UV Resistant, Reusable Clamp No, Tensile Strength 300 lbf, Clamp Type Band Clamp, For Use On 1/4 ft to 3/8 ft Tie, Tie-Lok Tie, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Straight, 5/16 In Hose, 1/2-20 SAE (190111-5-6S)
- FLEXZILLA Air Hose, 3/8" x 35, with ColorConnex C (HFZ3835YW2-D)
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting (0.75DPSR02.00)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP26S9)
- BAND-IT Adjustable Clamp Pack (GRM218)
- BAND-IT Adjustable Clamp Kit 80 Ft (GRM210)
- BAND-IT Tie, 304 SS, 5/16 x 7.9 In, PK50 (GRK132)
- BAND-IT Tielok Tie Sid 304S 1/4X.015X10.0 Pk100 (AS2119)
- BAND-IT Tielok Tie Sid 304 1/4X.015X16.5, PK100 (AS2129)
- BAND-IT Tie, 304 SS, 5/16 x 14.2 In, PK50 (GRK134)
- OETIKER Hose Clamp, SS, Nom.Size. 35/64 In., PK100 (16700997-100)
- Band-It Hose Clamps