Shop All Hose Clamps
Band-It
Tie, 304 SS, 5/16 x 14.2 In, PK50
Mfr # GRK134
Zoro # G0949986
product price: $100.99
/pk 50, $2.02/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Band Clamp
- Material 304 Stainless Steel
- Length (In.) 14.2 in
- Width (In.) 5/16 in
- Type Band Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRK134
- Zoro # G0949986
- Country of Origin United Kingdom
- Category Hose Clamps
Dimensions
Length (In.) | 14.2 in |
Width (In.) | 5/16 in |
Band Length | 5 in |
Clamping Diameter | 4 in |
For Maximum Outside Diameter | 4 in |
Band Width | 5/16 in |
Description
Zip Tie, Band Clamp Type Cable Tie, Band Material Stainless Steel, Band Material Finish Not Applicable, Band Material Grade 304, Band Thickness 0.01 in, Band Width 5/16 in, Buckle Material Stainless Steel, For Maximum Outside Diameter 4 in, Resistance Properties Corrosion Resistant, UV Resistant, Reusable Clamp No, Tensile Strength 300 lbf, Clamp Type Band Clamp, For Use On 1/4 ft to 3/8 ft Tie, Tie-Lok Tie, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 115 Type E-Xtra Pillow Block Roller Bearing Unit, 1-15/16 in Bore, 6.88 to 7.13 in L Center-to-Center (023009)
- BOSTON GEAR Coupling, Poly Insert (XFCA38)
- PRIMEFIT 1/4" x 1/4" Poly Hose Splicer, 10PCS (HF14PU14PU-B10-P)
- RULAND Acme Threaded Collar, 3/4"-6 Acme, Steel, OD 1 1/2", ATCL-12-6-F (ATCL-12-6-F)
- BAND-IT Tie, 304 SS, 5/16 x 20.4 In, PK50 (GRK135)
- BAND-IT Tie, 304 SS, 5/16 x 7.9 In, PK50 (GRK132)
- BAND-IT Adjustable Clamp Pack (GRM218)
- BAND-IT Tielok Tie Sid 304 1/4X.015X16.5, PK100 (AS2129)
- BAND-IT Tielok Tie Sid 304S 1/4X.015X10.0 Pk100 (AS2119)
- BAND-IT Tie, 304 SS, 5/16 x 26.8 In, PK50 (GRK136)
- BREEZE Hose Clamp, Mini, SAE 12, Zinc, PK10 (3512)
- Band-It Hose Fittings