Shop All Steel Strapping Seals
Band-It
Strapping Buckle, 5/8 In., PK50
Mfr # GRC455
Zoro # G2435237
product price: $141.99
/pk 50, $2.84/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5/8"
- Material 316 Stainless Steel
- Application Mfr. No. GRC171, GRC205, GRC405
- Strapping Seal Type Stainless Steel Strapping Buckle
- Compatible Strapping Steel Strapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRC455
- Zoro # G2435237
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 5/8" |
Fits Strap Width | 5/8 in |
Details
Item | Strapping Buckle |
Material | 316 Stainless Steel |
Application | Mfr. No. GRC171, GRC205, GRC405 |
Strapping Seal Type | Stainless Steel Strapping Buckle |
Compatible Strapping | Steel Strapping |
Seal Application | Standard Duty |
Quantity | 50 |
Strapping Buckle Type | Standard Duty Buckles |
Seal Surface Type | Flat |
Standards | IATF 16964, ISO 14001, ISO 9001 |
Seal Finish | Annealed |
Description
Strapping Buckle, Strapping Seal Type Stainless Steel Strapping Buckle, Seal Application Standard Duty, Fits Strap Width 5/8 in, Seal Surface Type Flat, Quantity 50, Strapping Buckle Type Standard Duty Buckles, Seal Finish Annealed, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 36" x 18" Open Poly Bags, 4 mil, Clear (5DHX1)
- SHARPIE Yellow Mean StreakMarking Stick, Bullet Tip, 12 PK (85005)
- SEALER SALES 6 x 65 POF Shrink Bag, 100 gauge, 500PK (OSB-6-65-100-A)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 10", Kraft, 25/Bundle (11R265)
- BAND-IT Bracket, 4-3/4 In., PK10 (GRD510)
- BAND-IT Bracket, 1/2 In., PK25 (GRD315)
- BAND-IT Bolt Band Retainer, 1-1/4 In., PK10 (GRD504)
- BAND-IT Bolt Band Retainer, 3/4 In., PK10 (GRD500)
- BAND-IT Strapping Buckle, 3/4 In., PK10 (GRC726)
- BAND-IT Bandit Buckles Earlokt Style, PK100 (C25499)
- PAC STRAPPING PRODUCTS Global Industrial„¢ Polypropylene Strapping, 5/8"W x 5400'L x 0.030" Thick, 16" x 6" Core, Black (58H.80.0154)
- Band-It Strapping