Shop All Steel Strapping Seals
Band-It
Strapping Buckle, 5/8 In., PK50
Mfr # GRC255
Zoro # G0425406
product price: $73.59
/pk 50, $1.47/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/8"
- Material 201 Stainless Steel
- Application Mfr. No. GRC001, GRC003, GRC075, GRC171
- Seal Application Standard Duty
- Strapping Buckle Type Standard Duty Buckles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRC255
- Zoro # G0425406
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 5/8" |
Fits Strap Width | 5/8 in |
Details
Item | Strapping Buckle |
Material | 201 Stainless Steel |
Application | Mfr. No. GRC001, GRC003, GRC075, GRC171 |
Seal Application | Standard Duty |
Strapping Buckle Type | Standard Duty Buckles |
Quantity | 50 |
Seal Finish | Annealed |
Strapping Seal Type | Stainless Steel Strapping Buckle |
Seal Surface Type | Flat |
Standards | IATF 16956, ISO 14001, ISO 9001 |
Compatible Strapping | Steel Strapping |
Description
Strapping Buckle, Strapping Seal Type Stainless Steel Strapping Buckle, Seal Application Standard Duty, Fits Strap Width 5/8 in, Seal Surface Type Flat, Quantity 50, Strapping Buckle Type Standard Duty Buckles, Seal Finish Annealed, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOLASTIC English-Spanish Photo Word Wall Bulletin Board Set (9781338344875)
- PAASCHE Paasche VL-3L 0.74 mm Single Action Airbrush (VL#3L)
- RANDOM HOUSE Are You My Mother, Hardcover (9780394800189)
- TAPECASE Shipping Labels 2"H x 8"W, Heavy, Yellow, Pk50 (16U999)
- BAND-IT Earlokt Buckles, 316Ss, 3/8, PK100 (C45399)
- BAND-IT Earlokt Buckles, 316Ss, 3/4, PK100 (C45699)
- BAND-IT Strapping Buckle, 5/8 In., PK50 (GRC455)
- BAND-IT Bandit Buckles Earlokt Style, PK100 (C25399)
- BAND-IT Clip, 3/4 In., PK50 (GRC156)
- BAND-IT Bracket, 4-3/4 In., PK10 (GRD510)
- PAC STRAPPING PRODUCTS GEC™ 16" x 6" Core Polypropylene Strapping, 9000'L x 1/2"W x 0.018" Thick, Black (48H.30.0190)
- Band-It Strapping