Shop All Steel Strapping Seals
Band-It
Strapping Buckle, 3/8 In., PK50
Mfr # GRC453
Zoro # G2943762
product price: $81.25
/pk 50, $1.63/ea
Free Shipping & Returns
$81.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8"
- Material 316 Stainless Steel
- Application Mfr. No. GRC203, GRC403
- Seal Finish Annealed
- Fits Strap Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRC453
- Zoro # G2943762
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 3/8" |
Fits Strap Width | 3/8 in |
Details
Item | Strapping Buckle |
Material | 316 Stainless Steel |
Application | Mfr. No. GRC203, GRC403 |
Seal Finish | Annealed |
Seal Application | Standard Duty |
Strapping Buckle Type | Standard Duty Buckles |
Standards | IATF 16962, ISO 14001, ISO 9001 |
Compatible Strapping | Steel Strapping |
Quantity | 50 |
Strapping Seal Type | Stainless Steel Strapping Buckle |
Seal Surface Type | Flat |
Description
Strapping Buckle, Strapping Seal Type Stainless Steel Strapping Buckle, Seal Application Standard Duty, Fits Strap Width 3/8 in, Seal Surface Type Flat, Quantity 50, Strapping Buckle Type Standard Duty Buckles, Seal Finish Annealed, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Tape, Roll, 1In W, 216 ft. L (15D715)
- ELECTRIDUCT Rectangular Metal Table Grommet with Bristles- Black (GR-RBG-BK)
- SMEAD Poly Two-Pocket Folders, 100-Sheet Capacity, 11 x 8.5, Assorted, 6PK (87761)
- BAND-IT Tielok Ii Hand Tool (A92079)
- BAND-IT Giant Buckles, 201Ss 3/4, PK25 (G44099)
- BAND-IT Clip, 3/4 In., PK50 (GRC156)
- BAND-IT Strapping Buckle, 3/4 In., PK50 (GRC456)
- BAND-IT Scrulokt Buckles 301S 1/4 Hard 1/4, PK50 (C72099)
- BAND-IT Earlokt Buckles, 316Ss, 5/8, PK100 (C45599)
- BAND-IT Strapping Buckle, 1-1/4 In., PK10 (GRC442)
- BAND-IT Clip, 1/2 In., PK50 (GRC154)
- Band-It Strapping