Shop All Steel Strapping Seals
Band-It
Strapping Buckle, 3/8 In., PK50
Mfr # GRC253
Zoro # G3128745
product price: $19.95
/pk 50, $0.40/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8"
- Material 201 Stainless Steel
- Application Mfr. No. GRC203, GRC403
- Standards IATF 16953, ISO 14001, ISO 9001
- Fits Strap Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRC253
- Zoro # G3128745
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 3/8" |
Fits Strap Width | 3/8 in |
Details
Item | Strapping Buckle |
Material | 201 Stainless Steel |
Application | Mfr. No. GRC203, GRC403 |
Standards | IATF 16953, ISO 14001, ISO 9001 |
Seal Application | Standard Duty |
Compatible Strapping | Steel Strapping |
Seal Surface Type | Flat |
Strapping Buckle Type | Standard Duty Buckles |
Quantity | 50 |
Seal Finish | Annealed |
Strapping Seal Type | Stainless Steel Strapping Buckle |
Description
Strapping Buckle, Strapping Seal Type Stainless Steel Strapping Buckle, Seal Application Standard Duty, Fits Strap Width 3/8 in, Seal Surface Type Flat, Quantity 50, Strapping Buckle Type Standard Duty Buckles, Seal Finish Annealed, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tape Dispenser Blade, 1/64" H x 2-1/8" L (52WX74)
- TRU RED Permanent Marker, Pen-Style, Fine Bullet Tip, Assorted Colors, PK12, 12PK (TR54530)
- TROPICANA Juice, Orange, Tropicana, 10 oz., PK24 (75715)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Fragile, Pk500 (16U810)
- BAND-IT Scrulokt Buckles 301S 1/4 Hard 1/4, PK50 (C72099)
- BAND-IT Clip, 3/4 In., PK50 (GRC156)
- BAND-IT Strapping Buckle, 3/4 In., PK10 (GRC726)
- BAND-IT Giant Buckles, 201SS, PK25 (G44199)
- BAND-IT Strapping Buckle, 5/8 In., PK50 (GRC455)
- BAND-IT Bracket, 3/4 In., PK25 (GRD021)
- PAC STRAPPING PROD 1/2 Plastic Buckles for 1/2 Polypropylene Strapping (PLB-4A)
- Band-It Steel Strapping Seals