Shop All Steel Strapping Seals
Band-It
Strapping Buckle, 3/4 In., PK50
Mfr # GRC456
Zoro # G1969667
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4"
- Material 316 Stainless Steel
- Application Mfr No. GRC001, GRC003, GRC075 and 3/4" Banding
- Fits Strap Width 3/4 in
- Standards IATF 16965, ISO 14001, ISO 9001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # GRC456
- Zoro # G1969667
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 3/4" |
Fits Strap Width | 3/4 in |
Details
Item | Strapping Buckle |
Material | 316 Stainless Steel |
Application | Mfr No. GRC001, GRC003, GRC075 and 3/4" Banding |
Standards | IATF 16965, ISO 14001, ISO 9001 |
Compatible Strapping | Steel Strapping |
Strapping Buckle Type | Standard Duty Buckles |
Seal Surface Type | Flat |
Seal Finish | Annealed |
Seal Application | Standard Duty |
Strapping Seal Type | Stainless Steel Strapping Buckle |
Quantity | 50 |
Description
Strapping Buckle, Strapping Seal Type Stainless Steel Strapping Buckle, Seal Application Standard Duty, Fits Strap Width 3/4 in, Seal Surface Type Flat, Quantity 50, Strapping Buckle Type Standard Duty Buckles, Seal Finish Annealed, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Pci Brother Tn850 Tn-850 Black Toner Ctg (TN850-PCI)
- STOREX Wall File, Clear, PK3 (70245U06C)
- C-LINE PRODUCTS Recycled Polypropylene Sheet Protector, reduced glare, 11 x 8 12, 100PK (62029)
- REPLOGLE GLOBES Replogle Globes® The Atlantis Globe (33801)
- BAND-IT Strapping Buckle, 5/8 In., PK50 (GRC255)
- BAND-IT Bandit Buckles Earlokt Style, PK100 (C25699)
- BAND-IT Bandit Buckles Earlokt Style, PK100 (C25499)
- BAND-IT Strapping Buckle, 1-1/4 In., PK10 (GRC442)
- BAND-IT Strapping Buckle, 1/2 In., Banding, PK50 (GRC354)
- BAND-IT Giant Buckles, 201Ss 3/4, PK25 (G44099)
- PAC STRAPPING 1/2 Steel Wire Buckles for 1/2 Polypropylene Strapping (B-4A)
- Band-It Strapping