Shop All Steel Strapping Seals
Band-It
Strapping Buckle, 3/4 In., PK10
Mfr # GRC726
Zoro # G0260705
original price:
$55.25
10% off
new price: $49.69
/pk 10, $4.97/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4"
- Material 201 Stainless Steel
- Includes Set Screw, Hex Key
- Application Mfr. No. GRC001, GRC003, GRC075
- Standards IATF 16969, ISO 14001, ISO 9001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRC726
- Zoro # G0260705
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 3/4" |
Fits Strap Width | 3/4 in |
Details
Item | Strapping Buckle |
Material | 201 Stainless Steel |
Includes | Set Screw, Hex Key |
Application | Mfr. No. GRC001, GRC003, GRC075 |
Standards | IATF 16969, ISO 14001, ISO 9001 |
Seal Surface Type | Flat |
Seal Finish | Annealed |
Strapping Buckle Type | Light Duty Buckles |
Seal Application | Light Duty |
Quantity | 10 |
Strapping Seal Type | Stainless Steel Strapping Buckle |
Compatible Strapping | Steel Strapping |
Description
Strapping Buckle, Strapping Seal Type Stainless Steel Strapping Buckle, Seal Application Light Duty, Fits Strap Width 3/4 in, Seal Surface Type Flat, Quantity 10, Strapping Buckle Type Light Duty Buckles, Seal Finish Annealed, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPID Staple Cartridge, 40 Sheet Cap, PK1050 (02900)
- BROTHER Adhesive TZ Tape (R) Cartridge 1-2/5"x26-1/5ft., Black/Yellow (TZeS661)
- ZORO SELECT Cork, Strip, L 36 in, Plain Backing (strip-qc3.5x36x1/2-p4)
- MARKAL Paint Marker, Medium Tip, Pink Color Family, Paint (97453G)
- BAND-IT Scrulokt Buckles 301S 1/4 Hard 3/8, PK50 (C72299)
- BAND-IT Buckle, Gcs, 3/4, PK100 (C35699)
- BAND-IT 2 Bolt Brackit, 3/4 Slot, PK50 (D00999)
- BAND-IT Strapping Buckle, 5/8 In., PK50 (GRC455)
- BAND-IT Bandit Buckles Earlokt Style, PK100 (C25699)
- BAND-IT Bolt Band Retainer, 1-1/4 In., PK10 (GRD504)
- ENCORE PACKAGING Seals, Push-On, Serrated, 3/4", PK1000 (P34PO3)
- Band-It Strapping