Shop All Steel Strapping Seals
This Product is Discontinued
Band-It
Strapping Buckle, 1/2 In., Serrated, PK50 (Discontinued)
Mfr # GRC254-P900
Zoro # G2416626
This Product is Discontinued
Key Features
- Seal Type Serrated
- Size 1/2"
- Material 200/300 Stainless Steel
- Application Mfr No. GRC001, GRC003, GRC075 and 1/2" Banding
- Seal Finish Annealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # GRC254-P900
- Zoro # G2416626
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 1/2" |
Fits Strap Width | 1/2 in |
Details
Item | Strapping Buckle |
Seal Type | Serrated |
Material | 200/300 Stainless Steel |
Application | Mfr No. GRC001, GRC003, GRC075 and 1/2" Banding |
Seal Finish | Annealed |
Standards | IATF 16955, ISO 14001, ISO 9001 |
Strapping Seal Type | Stainless Steel Strapping Buckle |
Strapping Buckle Type | Standard Duty Buckles |
Seal Surface Type | Flat |
Quantity | 50 |
Compatible Strapping | Steel Strapping |
Seal Application | Standard Duty |
Description
Strapping Buckle, Strapping Seal Type Stainless Steel Strapping Buckle, Seal Application Standard Duty, Fits Strap Width 1/2 in, Seal Surface Type Flat, Quantity 50, Strapping Buckle Type Standard Duty Buckles, Seal Finish Annealed, Package Quantity 50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.