Shop All Steel Strapping Seals
Band-It
Strapping Buckle, 1/2 In., PK50
Mfr # GRC454
Zoro # G3187572
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/2"
- Material 316 Stainless Steel
- Application Mfr No. GRC001, GRC003, GRC075 and 1/2" Banding
- Strapping Seal Type Stainless Steel Strapping Buckle
- Seal Surface Type Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # GRC454
- Zoro # G3187572
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 1/2" |
Fits Strap Width | 1/2 in |
Details
Item | Strapping Buckle |
Material | 316 Stainless Steel |
Application | Mfr No. GRC001, GRC003, GRC075 and 1/2" Banding |
Strapping Seal Type | Stainless Steel Strapping Buckle |
Seal Surface Type | Flat |
Seal Application | Standard Duty |
Standards | IATF 16963, ISO 14001, ISO 9001 |
Seal Finish | Annealed |
Compatible Strapping | Steel Strapping |
Quantity | 50 |
Strapping Buckle Type | Standard Duty Buckles |
Description
Strapping Buckle, Strapping Seal Type Stainless Steel Strapping Buckle, Seal Application Standard Duty, Fits Strap Width 1/2 in, Seal Surface Type Flat, Quantity 50, Strapping Buckle Type Standard Duty Buckles, Seal Finish Annealed, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Name Tag Refills, PK50 (5390)
- SEIKO INSTRUMENTS SelfAdhesive Large Address Label, Wht, PK2 (SLP-2RLE)
- PILOT Roller Ball Pen, Medium 0.7 mm, Red PK12 (PIL38612)
- PILOT Pilot® Precise V7RT Retractable Roller Ball Pen, Black Ink, .7mm, Dozen (26067)
- BAND-IT Strapping Buckle, 3/4 In., PK25 (GRUB256)
- BAND-IT Clip, 3/8 In., PK50 (GRC153)
- BAND-IT Bracket, 3/4 In., PK25 (GRD021)
- BAND-IT Strapping Buckle, 3/8 In., PK50 (GRC253)
- BAND-IT Strapping Buckle, 5/8 In., PK50 (GRC455)
- BAND-IT Clip, 1/2 In., PK50 (GRC154)
- IDL PACKAGING 5/8" Serrated Open Seal, Polyester, PK1000 (PET-O-58)
- Band-It Strapping