Shop All Steel Strapping Seals
Band-It
Strapping Buckle, 1/2 In., PK10
Mfr # GRC724
Zoro # G2246447
$35.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/2"
- Material 302 Stainless Steel
- Application Mfr No. GRC001, GRC003, GRC075 and 1/2" Banding
- Includes Set Screw, Hex Key
- Compatible Strapping Steel Strapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # GRC724
- Zoro # G2246447
- Country of Origin United Kingdom
- Category Steel Strapping Seals
Dimensions
Size | 1/2" |
Fits Strap Width | 1/2 in |
Details
Item | Strapping Buckle |
Material | 302 Stainless Steel |
Application | Mfr No. GRC001, GRC003, GRC075 and 1/2" Banding |
Includes | Set Screw, Hex Key |
Compatible Strapping | Steel Strapping |
Seal Surface Type | Flat |
Seal Finish | Annealed |
Seal Application | Light Duty |
Strapping Seal Type | Stainless Steel Strapping Buckle |
Quantity | 10 |
Strapping Buckle Type | Light Duty Buckles |
Standards | IATF 16967, ISO 14001, ISO 9001 |
Description
Strapping Buckle, Strapping Seal Type Stainless Steel Strapping Buckle, Seal Application Light Duty, Fits Strap Width 1/2 in, Seal Surface Type Flat, Quantity 10, Strapping Buckle Type Light Duty Buckles, Seal Finish Annealed, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Flame Retardant Polypropylene Split Wire Loom- 3/4" x 10ft- Black (WLFR-075-10)
- ARTKRAFT Colored Kraft Duo-Finish® Paper Roll, Brown, 48in x 200ft (0067024)
- UNIVERSAL Top Tab File Folders, 1/3-Cut Tabs: Assorted, Letter Size, 0.75" Expansion, Gray, PK100, 100PK (5508)
- QUALARC Column Mount Mailbox w/"Decorative Fleur De Lis Logo", Bronze (MAN-1402-BZ)
- BAND-IT Strapping Buckle, 3/4 In., PK50 (GRC456)
- BAND-IT Scrulokt Buckles 301S 1/4 Hard 1/2 Pk25 (C72499)
- BAND-IT Bracket, 1/2 In., PK25 (GRD310)
- BAND-IT Strapping Buckle, 3/4 In., Banding, PK50 (GRC356)
- BAND-IT Earlokt Buckles, 316Ss, 3/4, PK100 (C45699)
- BAND-IT Giant Buckles, 201Ss 11/4, PK25 (G44299)
- BAND-IT Bandit Buckles Earlokt Style, PK100 (C25399)
- Band-It Strapping