Shop All Steel Strapping Seals
Band-It
Strapping Buckle, 1/2 In., Banding, PK50
Mfr # GRC354
Zoro # G1438297
product price: $31.89
/pk 50, $0.64/ea
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1/2"
- Material Galvanized Carbon Steel
- Application Mfr No. GRC001, GRC003, GRC075 and 1/2" Banding
- Quantity 50
- Seal Application Standard Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRC354
- Zoro # G1438297
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 1/2" |
Fits Strap Width | 1/2 in |
Details
Item | Strapping Buckle |
Material | Galvanized Carbon Steel |
Application | Mfr No. GRC001, GRC003, GRC075 and 1/2" Banding |
Quantity | 50 |
Seal Application | Standard Duty |
Seal Finish | Annealed |
Compatible Strapping | Steel Strapping |
Seal Surface Type | Flat |
Strapping Seal Type | Stainless Steel Strapping Buckle |
Strapping Buckle Type | Standard Duty Buckles |
Standards | IATF 16959, ISO 14001, ISO 9001 |
Description
Strapping Buckle, Strapping Seal Type Stainless Steel Strapping Buckle, Seal Application Standard Duty, Fits Strap Width 1/2 in, Seal Surface Type Flat, Quantity 50, Strapping Buckle Type Standard Duty Buckles, Seal Finish Annealed, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Ready Index® Table of Contents Dividers 11129, 31-Tab Set (7278211129)
- GENERAL Grocery Paper Bags, 35 lb Capacity, 6, 6 x 363 x 1106, Kraft, 500PK (18406)
- AVERY Avery® Print or Write Removable Color-Coding Labels, 3/4" Dia, Green, 1008/Pack (5463)
- PARTNERS BRAND Bubble Lined Poly Mailers, 6 3/4" x 10", White, 250/Case (B831)
- BAND-IT Giant Buckles, 201SS, PK25 (G44199)
- BAND-IT Bolt Band Retainer, 3/4 In., PK10 (GRD500)
- BAND-IT Strapping Buckle, 1/2 In., PK50 (GRC254)
- BAND-IT Strapping Buckle, 3/8 In., PK50 (GRC253)
- BAND-IT Strapping Buckle, 5/8 In., PK50 (GRC255)
- BAND-IT Bracket, 4-3/4 In., PK10 (GRD510)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 1/2", Silver, 2500/Case (PS12SEAL)
- Band-It Strapping