Shop All Steel Strapping Seals
Band-It
Strapping Buckle, 1-1/4 In., PK10
Mfr # GRC442
Zoro # G3420724
product price: $48.59
/pk 10, $4.86/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4"
- Material 201 Stainless Steel
- Application Mfr. No. GRG402, GRC432 and 1-1/4" Giant Band
- Quantity 10
- Strapping Buckle Type Heavy Duty Buckles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRC442
- Zoro # G3420724
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Size | 1-1/4" |
Fits Strap Width | 1 1/4 in |
Details
Item | Strapping Buckle |
Material | 201 Stainless Steel |
Application | Mfr. No. GRG402, GRC432 and 1-1/4" Giant Band |
Quantity | 10 |
Strapping Buckle Type | Heavy Duty Buckles |
Seal Application | Heavy Duty |
Strapping Seal Type | Stainless Steel Strapping Buckle |
Seal Surface Type | Flat |
Standards | IATF 16961, ISO 14001, ISO 9001 |
Compatible Strapping | Steel Strapping |
Seal Finish | Annealed |
Description
Strapping Buckle, Strapping Seal Type Stainless Steel Strapping Buckle, Seal Application Heavy Duty, Fits Strap Width 1 1/4 in, Seal Surface Type Flat, Quantity 10, Strapping Buckle Type Heavy Duty Buckles, Seal Finish Annealed, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Envelope, 6-1/2 x 9-1/2, Clasp, Brown, PK100 (UNV35261)
- 5S SUPPLIES Hourly Production Tracking Board- Aluminum Dry Erase 2 Shift - 10 hour (HR-PRODBRD-2SHIFT-10-STD)
- TAPE LOGIC Tape Logic® "Invoice Enclosed" Envelopes, 4 1/2" x 6", Red, 1000/Case (PL463)
- SPRINGHILL Paper, 8.5x11, Index, White, PK250 (015101)
- BAND-IT Strapping Buckle, 3/8 In., PK50 (GRC453)
- BAND-IT Bracket, 3/4 In., PK25 (GRD001)
- BAND-IT Clip, 3/4 In., PK50 (GRC156)
- BAND-IT Bandit Buckles Earlokt Style, PK100 (C25399)
- BAND-IT Bandit Buckles Earlokt Style, PK100 (C25599)
- BAND-IT Strapping Buckle, 3/4 In., PK50 (GRC256)
- INDEPENDENT METAL STRAP CO. Independent Metal Strap Stainless Steel Wing Seals, 3/4" Strap Width, Silver, Pack of 100 (06-SS)
- Band-It Strapping