Shop All Steel Strapping
Band-It
Stainless Steel Band, 50 ft. L, 30 mil
Mfr # GRC144-P900
Zoro # G1808554
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Thickness 0.025"
- Length 50 ft.
- Breaking Strength 1500 lb.
- Includes Plastic Tote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # GRC144-P900
- Zoro # G1808554
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 1/2" |
Length | 50 ft. |
Coil Width | 11-1/2" |
Core Width | 1 9/64 in |
Core Size | 2-1/2 in Dia |
Strapping Width | 1/2 in |
Strapping Length | 50 ft |
Core Diameter | 2 1/2 in |
Description
Stainless Steel Band, Strapping Application 200/300 Stainless Steel Strapping, Strapping Width 1/2 in, Strapping Thickness 0.025 in, Break Strength 1,000 lb, Strapping Length 50 ft, Strapping Wind Ribbon, Core Diameter 2 1/2 in, AAR Approved No, Rolls per Case 1 Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-3/8" x 2-3/4" White Tyvek Wire Tag, Includes 12" Wire, Pk1000 (4WLC3)
- TAYLOR Mechanical Compact Bench Scale 900g/32 oz. Capacity (TS32F)
- QUARTET 48"x72" Magnetic Glass Dry Erase Board, Gloss (G7248B-A)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 4 mil, Pink, Pk1000 (5CXL7)
- BAND-IT Band, 316Ss, 5/8 X 0.030 X 100 RL/100Ft (C40599)
- BAND-IT Clip, 5/8 In., PK100 (GRE455)
- BAND-IT Stainless Steel Band, 30 mil, 3/4 In. W (GRC206-P900)
- BAND-IT Tielok Ii Hand Tool (A92079)
- BAND-IT Stainless Steel Band, 44 mil, 100 ft. L (GRG431)
- BAND-IT Stainless Steel Band, 50 ft. L, 1/2 In. W (GRC204)
- IDL PACKAGING 3/4" Steel Strapping Kit, 300 Ft. Sealless Combination Tool (U.SSK.34.300)
- Band-It Steel Strapping