Shop All Steel Strapping
Band-It
Stainless Steel Band, 50 ft. L, 30 mil
Mfr # GRC144-P300
Zoro # G1433555
product price: $69.35
/ea
$69.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Thickness 0.025"
- Length 50 ft.
- Breaking Strength 1500 lb.
- Includes Plastic Tote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRC144-P300
- Zoro # G1433555
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 1/2" |
Length | 50 ft. |
Coil Width | 11-1/2" |
Core Size | 2-1/2 in Dia |
Strapping Width | 1/2 in |
Core Width | 1 9/64 in |
Strapping Length | 50 ft |
Core Diameter | 2 1/2 in |
Description
Stainless Steel Band, Strapping Application 200/300 Stainless Steel Strapping, Strapping Width 1/2 in, Strapping Thickness 0.025 in, Break Strength 1,000 lb, Strapping Length 50 ft, Strapping Wind Ribbon, Core Diameter 2 1/2 in, AAR Approved No, Rolls per Case 1 Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Bags 17-1/2" x 15", 3/16" Thickness, Pk150 (36DY44)
- HP HP 414A, (W2022A) Yellow Original LaserJet Toner Cartridge (W2022A)
- EXPO Dry-erase Markers, Fine Point, Nontoxic, 36/PK, Black (SAN1921062)
- PACON Heavy Duty Anchor Chart Paper, White, Unruled 24" x 32", 25 Sheets (3371)
- BAND-IT Stainless Steel Band, 30 mil, 50 ft. L (GRC406)
- BAND-IT Stainless Steel Band, Width: 3/8" (GRC403)
- BAND-IT Band, 316Ss, 1/4 X 0.020 X 100 RL/100Ft (C40299)
- BAND-IT Band, 317L 1/4H Ss, 5/8 X 0.030 X 300ft (C41599)
- BAND-IT Stainless Steel Band, 30 mil, 50 ft. L (GRC404)
- BAND-IT Stainless Steel Band, 44 mil, 100 ft. L (GRG430)
- ZORO SELECT Steel Strapping, 15 mil, 300 ft. L (16P036)
- Band-It Steel Strapping