Shop All Steel Strapping
Band-It
Stainless Steel Band, 50 ft. L, 1/2 In. W
Mfr # GRC144-P100
Zoro # G0375331
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Thickness 0.025"
- Length 50 ft.
- Breaking Strength 1500 lb.
- Includes Plastic Tote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRC144-P100
- Zoro # G0375331
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 1/2" |
Length | 50 ft. |
Coil Width | 11-1/2" |
Core Size | 2-1/2 in Dia |
Strapping Width | 1/2 in |
Strapping Length | 50 ft |
Core Width | 1 9/64 in |
Core Diameter | 2 1/2 in |
Description
Stainless Steel Band, Strapping Application 200/300 Stainless Steel Strapping, Strapping Width 1/2 in, Strapping Thickness 0.025 in, Break Strength 1,000 lb, Strapping Length 50 ft, Strapping Wind Ribbon, Core Diameter 2 1/2 in, AAR Approved No, Rolls per Case 1 Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 16" x 10" x 4", Kraft, 25/Bundle (11R383)
- FISKARS Scissors, 8 In L, Orange, Ambidextrous (1069755)
- GLOBAL INDUSTRIAL 1 Door Enclosed Bulletin Board, Cork, 36inW x 48inH (695757)
- DYMO LabelWriter 550 Label Printer, 62 Labels/min Print Speed, 5.34 x 8.5 x 7.38 (2112552)
- BAND-IT Bandit Band 201/301Ss 5/8 X 0.030 100Ft (C20599)
- BAND-IT Clip, 5/8 In., PK100 (GRE455)
- BAND-IT Stainless Steel Band, 15 mil, 100 ft. L (GRC905)
- BAND-IT Stainless Steel Band, 15 mil, 50 ft. L (GRC906)
- BAND-IT Band, 316Ss, 5/8 X 0.030 X 100 RL/100Ft (C40599)
- BAND-IT Stainless Steel Band, 30 mil, 50 ft. L (GRC406)
- SIGNODE Steel Strapping, 642 ft. L x 2 in. W (2X1439CL)
- Band-It Strapping