Shop All Steel Strapping
Band-It
Stainless Steel Band, 46 mil, 82-1/2 ft. L
Mfr # GRE435
Zoro # G4382235
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8"
- Thickness 0.046"
- Length 82-1/2 ft.
- Breaking Strength 750 lb.
- Coil Width 9-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRE435
- Zoro # G4382235
- Country of Origin United Kingdom
- Category Steel Strapping
Dimensions
Width | 5/8" |
Length | 82-1/2 ft. |
Coil Width | 9-1/4" |
Strapping Length | 82 1/2 ft |
Strapping Width | 5/8 in |
Details
Item | Stainless Steel Band |
Thickness | 0.046" |
Breaking Strength | 750 lb. |
Mil Thickness | 48 |
Rolls per Case | 1 Roll |
AAR Approved | No |
Standards | IATF 16976, ISO 14001, ISO 9001 |
Strapping Wind | Ribbon |
Strapping Thickness | 0.046 in |
Strapping Application | 316 Stainless Steel Strapping |
Dispenser Box Type | Corrugated Box |
Heat Treated | No |
Carbon Level | Low Carbon |
Material | 316 stainless steel |
Color | Metallic |
Break Strength | 840 lb |
Description
Stainless Steel Band, Strapping Application 316 Stainless Steel Strapping, Strapping Width 5/8 in, Strapping Thickness 0.046 in, Break Strength 840 lb, Strapping Length 82 1/2 ft, Strapping Wind Ribbon, AAR Approved No, Rolls per Case 1 Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Magnetic Dry-Erase Board, 3'x2', Aluminum Frame (QRTSM533)
- AK Balance Draft Shield, 13 In. L, 13 In. W (50029)
- DEFLECTO Standing Desk Cup Holder Organizer, Two Sections, 3.94 x 7.04 x 3.54, Gray (400000)
- TWP Bailing Wire, 16-1/2 Guage, 3-1/2LB (TW1612312)
- BAND-IT Stainless Steel Band, 20 mil, 50 ft. L (GRC181)
- BAND-IT Bandit Band 201/301 1/4X.020 RL/100Ft (C20299)
- BAND-IT Coated Band, 316Ss, 5/8 X 0.015 82.5ft (AE4359)
- BAND-IT Band, Gcs, 1/2 X 0.030 X 100 RL/100Ft (C30499)
- BAND-IT Stainless Steel Band, Width: 3/8" (GRC403)
- BAND-IT Giant Band, 44 mil, 50 ft. L, 1-1/4 In. W (GRC432)
- TEKNIKA STRAPPING SYSTEMS Strapping Coil, Steel, Mini, 1/2", 200 ft. (SC1220)
- Band-It Steel Strapping