Shop All Steel Strapping
Band-It
Stainless Steel Band, 44 mil, 100 ft. L
Mfr # GRG432
Zoro # G4382262
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/4"
- Thickness 0.044"
- Length 100 ft.
- Breaking Strength 1500 lb.
- Coil Width 13-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRG432
- Zoro # G4382262
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 1-1/4" |
Length | 100 ft. |
Coil Width | 13-1/2" |
Strapping Length | 100 ft |
Strapping Width | 1 1/4 in |
Details
Item | Stainless Steel Band |
Thickness | 0.044" |
Breaking Strength | 1500 lb. |
Carbon Level | Low Carbon |
Rolls per Case | 1 Roll |
Strapping Wind | Ribbon |
Material | 201 Stainless Steel |
Color | Metallic |
Heat Treated | No |
Standards | IATF 16979, ISO 14001, ISO 9001 |
Break Strength | 5,500 lb |
AAR Approved | No |
Mil Thickness | 44 |
Strapping Thickness | 0.044 in |
Dispenser Box Type | Corrugated Box |
Strapping Application | 201 Stainless Steel Strapping |
Description
Stainless Steel Band, Strapping Application 201 Stainless Steel Strapping, Strapping Width 1 1/4 in, Strapping Thickness 0.044 in, Break Strength 5,500 lb, Strapping Length 100 ft, Strapping Wind Ribbon, AAR Approved No, Rolls per Case 1 Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO Paper, Copy, 20#, 8.5X11, Blue Pk (SPR05121)
- QUARTET MFG. Quartet, PRESTIGE 2 MAGNETIC TOTAL ERASE 4-MONTH CALENDAR, 36 X 24, GRAPHITE COLOR FRAME (4MCP23P2)
- PILOT Retractable Pen, Medium 1.0 mm, Black (PIL36100)
- PRIME-LINE Lock Mailbox Ameri 5Pin (S4129)
- BAND-IT Stainless Steel Band, 20 mil, 50 ft. L (GRC171)
- BAND-IT Band, 317L 1/4H Ss, 5/8 X 0.030 X 300ft (C41599)
- BAND-IT Giant Band 201S 3/4X.044X100 RL/100Ft (G43099)
- BAND-IT Bandfast With Clip, PK25 (L22999)
- BAND-IT Giant Band 201Ss 11/4X.044X100 RL100Ft (G43299)
- BAND-IT Stainless Steel Band, 25 mil, 50 ft. L (GRC405)
- FECHOMETAL USA Band, 304 Stainless Steel, 1/2" x 0.030" x (FTA530712735PR)
- Band-It Steel Strapping