Shop All Steel Strapping
Band-It
Stainless Steel Band, 44 mil, 100 ft. L
Mfr # GRG430
Zoro # G4382271
original price:
$362.44
9% off
new price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Thickness 0.044"
- Length 100 ft.
- Breaking Strength 1500 lb.
- Coil Width 13-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRG430
- Zoro # G4382271
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 3/4" |
Length | 100 ft. |
Coil Width | 13-1/2" |
Strapping Width | 3/4 in |
Strapping Length | 100 ft |
Details
Item | Stainless Steel Band |
Thickness | 0.044" |
Breaking Strength | 1500 lb. |
Dispenser Box Type | Corrugated Box |
Standards | IATF 16977, ISO 14001, ISO 9001 |
Strapping Thickness | 0.044 in |
Color | Metallic |
Carbon Level | Low Carbon |
Strapping Wind | Ribbon |
Rolls per Case | 1 Roll |
Break Strength | 3,300 lb |
Heat Treated | No |
Strapping Application | 201 Stainless Steel Strapping |
Mil Thickness | 44 |
Material | 201 Stainless Steel |
AAR Approved | No |
Description
Stainless Steel Band, Strapping Application 201 Stainless Steel Strapping, Strapping Width 3/4 in, Strapping Thickness 0.044 in, Break Strength 3,300 lb, Strapping Length 100 ft, Strapping Wind Ribbon, AAR Approved No, Rolls per Case 1 Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 10" x 1450 ft. Poly Tubing, 3 mil, Clear (5CRA5)
- SCOTCH Desktop Tape Dispenser, 3/4" (C-40)
- ZORO SELECT Corrugated Boxes, 15" x 10" x 8", Kraft, 25/Bundle (11R372)
- C-LINE PRODUCTS Shop Ticket Holder, Magnetic, 8.5x11", PK15 (83911)
- BAND-IT Bandit Band 201/301 1/4X.020 RL/100Ft (C20299)
- BAND-IT Stainless Steel Band, 1/2 In. W, 30 mil (GRC144-P400)
- BAND-IT Band, 316Ss, 5/8 X 0.030 X 100 RL/100Ft (C40599)
- BAND-IT Band, 316Ss, 3/4 X 0.030 X 100 RL/100Ft (C40699)
- BAND-IT Coated Band, 316Ss, 1/2 X 0.015 82.5ft (AE4349)
- BAND-IT Band, 316Ss, 1/4 X 0.020 X 100 RL/100Ft (C40299)
- ZORO SELECT Steel Strapping, 1/2 in.W, 0.023 in., PK12 (32TL76)
- Band-It Strapping