Shop All Steel Strapping
Band-It
Stainless Steel Band, 30 mil, 50 ft. L
Mfr # GRC406
Zoro # G1675177
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Thickness 0.030"
- Length 50 ft.
- Breaking Strength 1800 lb.
- Includes Plastic Tote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRC406
- Zoro # G1675177
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 3/4" |
Length | 50 ft. |
Coil Width | 11-1/2" |
Strapping Width | 3/4 in |
Strapping Length | 50 ft |
Details
Item | Stainless Steel Band |
Thickness | 0.030" |
Breaking Strength | 1800 lb. |
Includes | Plastic Tote |
Heat Treated | No |
Color | Metallic |
Standards | IATF 16970, ISO 14001, ISO 9001 |
Strapping Thickness | 0.03 in |
Carbon Level | Low Carbon |
Break Strength | 1,800 lb |
Material | 316 Stainless Steel |
Mil Thickness | 30 |
Strapping Application | 316 Stainless Steel Strapping |
Strapping Wind | Ribbon |
Rolls per Case | 1 Roll |
Dispenser Box Type | Corrugated Box |
AAR Approved | No |
Description
Stainless Steel Band, Strapping Application 316 Stainless Steel Strapping, Strapping Width 3/4 in, Strapping Thickness 0.03 in, Break Strength 1,800 lb, Strapping Length 50 ft, Strapping Wind Ribbon, AAR Approved No, Rolls per Case 1 Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Premium File Folder Frames Letter Metal, PK6 (26)
- ENCORE PACKAGING BiSupport Material Roll Stand 24 (EP-6455-24)
- SCHOOL SMART BINDER POLYPROPYLENE ROUND RING 1 IN WHITE (086363)
- ZEBRA PEN Ballpoint Pen, Retractable, 1.0mm Med.Pt, CL/Black Ink PK (ZEB22210)
- BAND-IT Band, 316Ss, 5/8 X 0.030 X 100 RL/100Ft (C40599)
- BAND-IT Stainless Steel Band, Width: 3/8" (GRC403)
- BAND-IT Band, 304 Ss, 3/4 X 0.020 X 200 Ft (C91699)
- BAND-IT Band, 316Ss, 1/4 X 0.020 X 100 RL/100Ft (C40299)
- BAND-IT Band, Gcs, 1/2 X 0.030 X 100 RL/100Ft (C30499)
- BAND-IT Band, 316Ss, 3/8 X 0.025 X 100 RL/100Ft (C40399)
- BAND-IT Valustrap Plus Band RL/100Ft (C16189)
- Band-It Steel Strapping