Shop All Steel Strapping
Band-It
Stainless Steel Band, 30 mil, 3/4 In. W
Mfr # GRC206-P900
Zoro # G2723752
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Thickness 0.030"
- Length 50 ft.
- Breaking Strength 2251 lb.
- Includes Plastic Tote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Band-It
- MFR # GRC206-P900
- Zoro # G2723752
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 3/4" |
Length | 50 ft. |
Coil Width | 11-1/2" |
Strapping Length | 50 ft |
Core Width | 1 9/64 in |
Core Size | 2-1/2 in Dia |
Strapping Width | 3/4 in |
Core Diameter | 2 1/2 in |
Description
Stainless Steel Band, Strapping Application 201 Stainless Steel Strapping, Strapping Width 3/4 in, Strapping Thickness 0.03 in, Break Strength 2,251 lb, Strapping Length 50 ft, Strapping Wind Ribbon, Core Diameter 2 1/2 in, AAR Approved No, Rolls per Case 1 Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO 2" Ring ESD Binder 8-1/2 x 11" (07415)
- SCHOOL SMART PAPER KRAFT ROLL 48INX1000FT 50LB BROWN (5048BK)
- SCOTCH Pouch, Thermal, 3mm, Clear, PK25 (TP385625)
- TROEMNER Calibration Weight Set, Metric, 50 to 2g (7253-1W)
- BAND-IT Stainless Steel Band, 44 mil, 100 ft. L (GRG431)
- BAND-IT Tielok Ii Hand Tool (A91079)
- BAND-IT Band, Gcs, 5/8 X 0.030 X 100 RL/100Ft (C30599)
- BAND-IT Band, 316Ss, 1/4 X 0.020 X 100 RL/100Ft (C40299)
- BAND-IT Stainless Steel Band, 44 mil, 100 ft. L (GRG430)
- BAND-IT Carbon Steel Band, 30 mil, 50 ft. L (GRC304)
- IDL PACKAGING 1/2" Basic Steel Strapping Kit, 400 Ft. Tensioner/Sealer/Cutter (B.SSK.12.400)
- Band-It Strapping