Shop All Steel Strapping
Band-It
Stainless Steel Band, 30 mil, 1/2 In. W
Mfr # GRC144-P200
Zoro # G1094834
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Thickness 0.025"
- Length 50 ft.
- Breaking Strength 1500 lb.
- Includes Plastic Tote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # GRC144-P200
- Zoro # G1094834
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 1/2" |
Length | 50 ft. |
Coil Width | 11-1/2" |
Strapping Length | 50 ft |
Core Size | 2-1/2 in Dia |
Core Width | 1 9/64 in |
Strapping Width | 1/2 in |
Core Diameter | 2 1/2 in |
Description
Stainless Steel Band, Strapping Application 200/300 Stainless Steel Strapping, Strapping Width 1/2 in, Strapping Thickness 0.025 in, Break Strength 1,000 lb, Strapping Length 50 ft, Strapping Wind Ribbon, Core Diameter 2 1/2 in, AAR Approved No, Rolls per Case 1 Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Curbside Recyclable Padded Mailer, #6, Self-Adhesive, Interior Dimensions: 12.9x17.8, Kraft, 50PK (7100258007)
- TAPECASE Carton Tape, White/Blue/Red, 2Inx55Yd (15C749)
- ZORO SELECT Double Wall Boxes, 16" x 12" x 12", Kraft, 15/Bundle (22XM20)
- RITE IN THE RAIN Maxi Book, 80 Sheets, Yellow Cover, 32lb (370F-MX)
- BAND-IT Bandit Band, 201/301Ss 1/2X.030 RL/100Ft (C20499)
- BAND-IT Stainless Steel Band And Buckle Kit (GR206B)
- BAND-IT Stainless Steel Band, 50 ft. L, 30 mil (GRC206)
- BAND-IT Valustrap Plus Band RL/100Ft (C16189)
- BAND-IT Stainless Steel Band, 1/2 In. W, 30 mil (GRC144-P400)
- BAND-IT Band, 316Ss, 3/8 X 0.025 X 100 RL/100Ft (C40399)
- BAND-IT Stainless Steel Band, 44 mil, 100 ft. L (GRG432)
- Band-It Strapping