Shop All Steel Strapping
Band-It
Stainless Steel Band, 25 mil, 50 ft. L
Mfr # GRC405
Zoro # G1563676
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8"
- Thickness 0.025"
- Length 50 ft.
- Breaking Strength 1500 lb.
- Includes Plastic Tote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # GRC405
- Zoro # G1563676
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 5/8" |
Length | 50 ft. |
Coil Width | 11-1/2" |
Strapping Length | 50 ft |
Strapping Width | 5/8 in |
Details
Item | Stainless Steel Band |
Thickness | 0.025" |
Breaking Strength | 1500 lb. |
Includes | Plastic Tote |
Mil Thickness | 30 |
Carbon Level | Low Carbon |
AAR Approved | No |
Standards | IATF 16969, ISO 14001, ISO 9001 |
Strapping Thickness | 0.025 in |
Strapping Wind | Ribbon |
Break Strength | 1,500 lb |
Material | 316 Stainless Steel |
Heat Treated | No |
Color | Metallic |
Dispenser Box Type | Corrugated Box |
Strapping Application | 316 Stainless Steel Strapping |
Rolls per Case | 1 Roll |
Description
Stainless Steel Band, Strapping Application 316 Stainless Steel Strapping, Strapping Width 5/8 in, Strapping Thickness 0.025 in, Break Strength 1,500 lb, Strapping Length 50 ft, Strapping Wind Ribbon, AAR Approved No, Rolls per Case 1 Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Multi-Purpose Rubber Band, Size 64, Crepe, 2,125 Count (2464306)
- CLIP-RITE Binder Tabs, 8 Assorted Gold Plated Per Set, 48PK (111)
- SCOTCH Postal Wrapping Paper, Brown (MMM7900)
- GHENT Rubber Bulletin Board 24" x 36", Confetti (ATR23-CF)
- BAND-IT Tielok Ii Hand Tool (A91079)
- BAND-IT 201 stainless steel, 3/4" x 100' roll band (C20699)
- BAND-IT Giant Band, 44 mil, 50 ft. L, 1-1/4 In. W (GRC432)
- BAND-IT Band, Gcs, 5/8 X 0.030 X 100 RL/100Ft (C30599)
- BAND-IT Band, 316Ss, 1/4 X 0.020 X 100 RL/100Ft (C40299)
- BAND-IT Stainless Steel Band, 50 ft. L, 30 mil (GRC206)
- ZORO SELECT Steel Strapping, 15 mil, 300 ft. L (16P036)
- Band-It Steel Strapping