Shop All Steel Strapping
Band-It
Stainless Steel Band, 20 mil, 50 ft. L
Mfr # GRC161
Zoro # G0930203
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4"
- Thickness 0.020"
- Length 50 ft.
- Breaking Strength 1275 lb.
- Includes Plastic Tote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # GRC161
- Zoro # G0930203
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 3/4" |
Length | 50 ft. |
Coil Width | 11-1/2" |
Strapping Width | 3/4 in |
Strapping Length | 50 ft |
Details
Item | Stainless Steel Band |
Thickness | 0.020" |
Breaking Strength | 1275 lb. |
Includes | Plastic Tote |
Strapping Wind | Ribbon |
Strapping Thickness | 0.02 in |
Rolls per Case | 1 Roll |
Material | 200/300 Stainless Steel |
AAR Approved | No |
Mil Thickness | 20 |
Break Strength | 1,275 lb |
Heat Treated | No |
Strapping Application | 200/300 Stainless Steel Strapping |
Color | Metallic |
Dispenser Box Type | Corrugated Box |
Standards | IATF 16957, ISO 14001, ISO 9001 |
Carbon Level | Low Carbon |
Description
Stainless Steel Band, Strapping Application 200/300 Stainless Steel Strapping, Strapping Width 3/4 in, Strapping Thickness 0.02 in, Break Strength 1,275 lb, Strapping Length 50 ft, Strapping Wind Ribbon, AAR Approved No, Rolls per Case 1 Roll
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Wooden Geometric Solids, 12 Pieces (0120)
- ENCORE PACKAGING Wide Pallet Band, 3/4", 84"Circumference (EP-5084)
- DIXON TICONDEROGA China Marker, Thin Black Color Family, 12 PK (DIX00081)
- PILOT Refill for Pilot G2 Gel Ink Pens, Ultra-Fine Conical Tip, Black Ink, 2PK (77287)
- BAND-IT Bandit Band, Red Tote100 (C206R9)
- BAND-IT Giant Band 201Ss 11/4X.044X100 RL100Ft (G43299)
- BAND-IT Stainless Steel Band, 20 mil, 50 ft. L (GRC171)
- BAND-IT Bandit Band, 201/301Ss 1/2X.030 RL/100Ft (C20499)
- BAND-IT Bandit Band 201/301Ss 5/8 X 0.030 100Ft (C20599)
- BAND-IT Stainless Steel Band, 30 mil, 50 ft. L (GRC404)
- ZORO SELECT Steel Strapping, 5229 ft. L, 3/8" W (406D84)
- Band-It Strapping