Shop All Hose Crimpers
Band-It
SS Embossing Tool
Mfr # GRD400
Zoro # G2112503
Free Shipping & Returns
$827.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 1/2 in
- Width (In.) 2 1/8 in
- Height (In.) 1 7/8 in
- For Use With Mfr. No. GRD405
- Includes (2) Rolls Stainless Steel Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Band-It
- MFR # GRD400
- Zoro # G2112503
- Country of Origin China
- Category Hose Crimpers
Dimensions
Length (In.) | 5 1/2 in |
Width (In.) | 2 1/8 in |
Height (In.) | 1 7/8 in |
Supported Tape Width | 1/2 in |
Overall Width | 2 1/8 in |
Character Height | 3/16 in |
Overall Length | 5 1/2 in |
Overall Height | 1 7/8 in |
Details
Item | Handheld Embossing Label Maker |
For Use With | Mfr. No. GRD405 |
Includes | (2) Rolls Stainless Steel Tape |
Characteristics | Embossing Tape |
Product Type | Handheld Embosser |
Finishing Capabilities | Built in Cable Tie Slot Punch, Built in Hole Punch |
Cutter Type | Manual |
Compatible Tape Materials | Stainless Steel |
Housing Material | Stainless Steel |
Compatible Mfr Part Number | GRD405 |
Features | Leading Edge, Reverse Image Wheel |
Brand & Series | BAND-IT |
Color | Black |
Character Set | 0 - 9, A - Z |
Description
The BAND-IT GRD400 SS Embossing Tool is the tool you need to crimp your hose. It has an embossing tape that leaves a permanent mark on the hose, which can be used for easy identification. This stainless steel tool is 5 1/2 in. long, 2 1/8 in. wide and 1 7/8 in. high. The embossing tape leaves a permanent mark on the hose so you can easily identify it from others. The durable construction ensures that this product will last for years to come without rusting or corroding over time. With its ability to crimp hoses quickly and efficiently, this BAND-IT GRD400 SS Embossing Tool is a must have.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 REDLITHIUM XC4.0 Battery, 4.0Ah, Extended Capacity, 18V, Li-Ion Battery (48-11-1840)
- BON TOOL Bon 19-152 Asphalt Tamper 8X8 Welded Steel Head And Handle (19-152)
- KEO Slotting Saw, 13/64" Cutter Thickness (MT4531-4X13/64X1-36T 105-08492)
- BUCK KNIVES Knife Fold 722 Spitfire (12237)
- BAND-IT Band Clamp Tool, 3/16 - 3/4 In Cap (C00169)
- BAND-IT Band Clamp Tool, 3/16 - 3/4 In Cap (C07569)
- BAND-IT Embossing Tool Tape Roll, 21 ft. L, PK3 (GRD405)
- BAND-IT Band Clamp Tool, 3/4 - 1 1/4 In Cap (G40269)
- BAND-IT Band Clamp Tool, 1/4 - 3/4 In Cap (C00269)
- BAND-IT Center Punch Hand Tool, Length 13 in, Capacity 5/8 in, Stainless Steel (T30069)
- INTERSTATE PNEUMATICS Heavy Duty Standard Hose Crimper with 5 Dies (H8)
- Band-It Hose Crimpers